Buy more than* S$200* and get FREE SHIPPING

Writing Binder

4.00 (1)
Dimensions (Height H x Width W x Thickness t)(mm)
312x230x15
Size
A4
...see all
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White Body pocket / playback PP 1PC 1 John -SK50W 35686332 6.15 SGD
Shipped after 2017-02-27
Charcoal The main body, pocket / playback PP 1PC 1 John -SK50DM 35686323 6.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Writing in the field
4
From Japan
On 2014-06-15 15:47:03
It comes with B5 pocket, but it is better of the A4 pocket.
This review is about item#35686323.

Related Products