Buy more than* S$200* and get FREE SHIPPING

Tube File A4

5.00 (2)
External Dimensions (Width x Height) (mm)
246x307
Hole Intervals (mm)
80
Number of Holes
2
Type
Vertical
Size
A4 portrait
Specification
Spine Replace Type
...see all
Product Options
ADD TO CART
Material (cover) Core Material Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cover) Core Material Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paste PP film 100% recycled pulp 50 65 500 Green 1PC 1 Fu-RT650G 35686621 12.04 SGD
In stock
Paste PP film 100% recycled pulp 30 45 300 Yellow 1PC 1 Fu-RT630Y 35686445 9.90 SGD
In stock
In other PP film lamination 100% waste paper pulp content 80 95 800 Black 1PC 1 Fu-RT680D 35686856 15.21 SGD
In stock
In other PP film lamination 100% waste paper pulp content 80 95 800 Green 1PC 1 Fu-RT680G 35686865 15.21 SGD
In stock
In other PP film lamination 100% waste paper pulp content 30 45 300 Red 1PC 1 Fu-RT630R 35686436 9.90 SGD
In stock
In other PP film lamination 100% waste paper pulp content 30 45 300 Green 1PC 1 Fu-RT630G 35686427 9.90 SGD
In stock
In other PP film lamination 100% waste paper pulp content 50 65 500 Yellow 1PC 1 Fu-RT650Y 35686646 12.04 SGD
Shipped after 2017-04-03
In other PP film lamination 100% waste paper pulp content 50 65 500 Red 1PC 1 Fu-RT650R 35686637 12.04 SGD
Shipped after 2017-04-03
In other PP film lamination 100% waste paper pulp content 50 65 500 Black 1PC 1 Fu-RT650D 35686612 12.04 SGD
In stock
In other PP film lamination 100% waste paper pulp content 80 95 800 Yellow 1PC 1 Fu-RT680Y 35686883 15.21 SGD
Shipped after 2017-04-03
In other PP film lamination 100% waste paper pulp content 80 95 800 Red 1PC 1 Fu-RT680R 35686874 15.21 SGD
In stock
In other PP film lamination 100% waste paper pulp content 30 45 300 Black 1PC 1 Fu-RT630D 35686411 9.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For the maintenance book
5
From Japan
On 2016-10-27 16:48:00
Size to Honda bike for the service manual is perfect.
This review is about item#35686411.
For public office submitted
5
From Japan
On 2013-04-19 08:25:44
Kokuyo product of peace, where we can buy cheaper than.
This review is about item#35686612.

Related Products