Buy more than* S$200* and get FREE SHIPPING

Tube File Eco-Twin R Side

5.00 (1)
Hole Intervals (mm)
80
Number of Holes
2
Type
Horizontal
Color
Blue
Specification
Spine Replace Type
...see all>
Product Options
ADD TO CART
Core Material Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Size Material (cover) External Dimensions (Width x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Material Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Size Material (cover) External Dimensions (Width x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100% recycled pulp 40 55 400 A3 horizontal Paste PP film 447x307 1PC 1 Fu-RH643B 35687084 19.99 SGD
Shipped after 2018-01-19
100% waste paper pulp content 60 75 600 A4 landscape In other PP film lamination 330x220 1PC 1 Fu-RH665B 35687267 11.99 SGD
Shipped after 2018-01-18
100% waste paper pulp content 60 75 600 A3 landscape In other PP film lamination 447x307 1PC 1 Fu-RH663B 35687251 21.99 SGD
Shipped after 2018-01-19
100% waste paper pulp content 30 45 300 A4 landscape In other PP film lamination 330x220 1PC 1 Fu-RH635B 35687005 28.99 SGD
Shipped after 2018-01-18
100% waste paper pulp content 80 95 800 B4 (1/3 horizontal) In other PP film lamination 283x138 1PC 1 Fu-RH6819B 35687346 8.99 SGD
Shipped after 2018-01-19
100% waste paper pulp content 60 75 600 B4 horizontal In other PP film lamination 388x267 1PC 1 Fu-RH669B 35687285 16.99 SGD
Shipped after 2018-01-19
100% waste paper pulp content 50 65 500 B6 Landscape In other PP film lamination 216x138 1PC 1 Fu-RH658B 35687206 6.99 SGD
Shipped after 2018-01-19
100% waste paper pulp content 40 55 400 B5 horizontal In other PP film lamination 290x192 1PC 1 Fu-RH646B 35687102 9.99 SGD
Shipped after 2018-01-19
100% waste paper pulp content 30 45 300 B6 Landscape In other PP film lamination 216x138 1PC 1 Fu-RH638B 35687032 6.99 SGD
Shipped after 2018-01-19
100% waste paper pulp content 30 45 300 A5 horizontal In other PP film lamination 244x158 1PC 1 Fu-RH637B 35687023 6.99 SGD
Shipped after 2018-01-19
100% waste paper pulp content 60 75 600 B5 horizontal In other PP film lamination 290x192 1PC 1 Fu-RH666B 35687276 13.99 SGD
Shipped after 2018-01-19
100% waste paper pulp content 50 65 500 A4 landscape In other PP film lamination 330x220 1PC 1 Fu-RH655B 35687172 9.99 SGD
Shipped after 2018-01-18
100% waste paper pulp content 50 65 500 A3 landscape In other PP film lamination 447x307 1PC 1 Fu-RH653B 35687163 19.99 SGD
Shipped after 2018-01-19
100% waste paper pulp content 50 65 500 B4 (1/3 horizontal) In other PP film lamination 283x138 1PC 1 Fu-RH6519B 35687145 7.99 SGD
Shipped after 2018-01-19
100% waste paper pulp content 40 55 400 B4 horizontal In other PP film lamination 388x267 1PC 1 Fu-RH649B 35687111 13.99 SGD
Shipped after 2018-01-19
100% waste paper pulp content 30 45 300 B5 horizontal In other PP film lamination 290x192 1PC 1 Fu-RH636B 35687014 7.99 SGD
Shipped after 2018-01-19
100% waste paper pulp content 80 95 800 A4 landscape In other PP film lamination 330x220 1PC 1 Fu-RH685B 35687364 12.99 SGD
Shipped after 2018-01-19
100% waste paper pulp content 30 45 300 A3 landscape In other PP film lamination 447x307 1PC 1 Fu-RH633B 35686996 17.99 SGD
Shipped after 2018-01-19
100% waste paper pulp content 50 65 500 B4 horizontal In other PP film lamination 388x267 1PC 1 Fu-RH659B 35687215 14.99 SGD
Shipped after 2018-01-19
100% waste paper pulp content 50 65 500 A5 horizontal In other PP film lamination 244x158 1PC 1 Fu-RH657B 35687197 6.99 SGD
Shipped after 2018-01-19
100% waste paper pulp content 50 65 500 B5 horizontal In other PP film lamination 290x192 1PC 1 Fu-RH656B 35687181 9.99 SGD
Shipped after 2018-01-19
100% waste paper pulp content 40 55 400 A4 landscape In other PP film lamination 330x220 1PC 1 Fu-RH645B 35687093 9.99 SGD
Shipped after 2018-01-18
100% waste paper pulp content 30 45 300 B4 horizontal In other PP film lamination 388x267 1PC 1 Fu-RH639B 35687041 12.99 SGD
Shipped after 2018-01-19
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Delivery note summary
5
From Japan
On 2017-06-05 16:59:24
I am using it to put together the invoice. I am saved because I can turn around the metal fittings.
This review is about item#35687276.

Related Products