Buy more than* S$200* and get FREE SHIPPING

Tube File Eco-Twin R, Timmber

4.50 (4)
External Dimensions (Width x Height) (mm)
246x307
Hole Intervals (mm)
80
Number of Holes
2
Size
A4 portrait
Color
Blue
Specification
Spine can be replaced/binding equipment can be opened from both left and right side
...see all>
Product Options
ADD TO CART
Material (cover) Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cover) Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
In other PP film lamination 60 75 600 1PC 1 Fu-RTK660NB 35687556 18.99 SGD
In stock
In other PP film lamination 30 45 300 1PC 1 Fu-RTK630NB 35687531 16.99 SGD
In stock
Paste PP film 100 115 1000 1PC 1 Fu-RTK6100NB 35687522 25.99 SGD
In stock
Paste PP film 80 95 800 1PC 1 Fu-RTK680NB 35687565 21.99 SGD
In stock
Paste PP film 50 65 500 1PC 1 Fu-RTK650NB 35687547 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Document filing
5
From Japan
On 2017-07-15 07:14:48
It is handy because it is solidly made and many documents can be filed.
This review is about item#35687522.
Organizing materials etc.
5
From Japan
On 2017-01-22 20:00:14
A little more to free shipping · · · It is the best item at such time.
This review is about item#35687522.
Organizing documents
3
From Japan
On 2016-03-23 14:42:56
Since it is a solid build, it is useful because it can be self-sustained even if its contents are small
This review is about item#35687522.
work
5
From Japan
On 2014-09-22 21:34:04
Very easy to use
This review is about item#35687522.

Related Products