Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handle Tube File Eco Twin

Hole Intervals (mm)
80
Number of Holes
2
Size
A4 portrait
Specification
Double open ring
...see all>
Product Options
ADD TO CART
Material (cover) Type External Dimensions (Width x Height) (mm) Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cover) Type External Dimensions (Width x Height) (mm) Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Play PP Vertical 260x307 80 92 800 Navy Blue 1PC 1 Fu-UT680NDB 35687687 -
Discontinued
[x]
Play PP Vertical 260x307 50 62 500 Navy Blue 1PC 1 Fu-UT650NDB 35687644 -
Discontinued
[x]
Play PP Vertical 260x307 100 112 1000 Silver 1PC 1 Fu-UT6100C 35687574 -
Discontinued
[x]
- - 258x307 50 65 500 Silver 1PC 1 Fu-UT1650C 00373458 16.99 SGD
In stock
- - 258x307 80 95 800 Blue 1PC 1 Fu-UT1680B 00373467 16.99 SGD
In stock
- - 258x307 80 95 800 Silver 1PC 1 Fu-UT1680C 00373476 18.99 SGD
In stock
- - 258x307 100 115 1000 Silver 1PC 1 Fu-UT16100C 00373433 59.99 SGD
In stock
- - 258x307 50 65 500 Blue 1PC 1 Fu-UT1650B 00373442 18.99 SGD
In stock
- - 258x307 100 115 1000 Blue 1PC 1 Fu-UT16100B 00373424 19.99 SGD
In stock
- - 260x307 60 72 600 Navy Blue 1PC 1 Fu-UT660DB 00373415 -
Discontinued
[x]
Play PP Vertical 260x307 100 112 1000 Navy blue 1PC 1 Fu-UT6100DB 35687583 -
Discontinued
[x]
Play PP Vertical 260x307 50 62 500 Silver 1PC 1 Fu-UT650NC 35687635 -
Discontinued
[x]
Play PP Vertical 260x307 80 92 800 Silver 1PC 1 Fu-UT680NC 35687671 -
Discontinued
[x]
ADD TO CART

Related Products