Buy more than* S$200* and get FREE SHIPPING

Kokuyo Tube Files

Material (cover)
PP film paste
Core Material
Waste paper pulp content 100%
Hole Intervals (mm)
80
Number of Holes
2
Type
Vertical
Size
A4 vertical
Specification
Spine can be replaced/binding equipment can be opened from both left and right side
Accessories
Index one color partition card (5 mountain) x 1 set
...see all>
Product Options
ADD TO CART
Color External Dimensions (Width x Height) (mm) Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color External Dimensions (Width x Height) (mm) Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 246 x 307 50/80 65/95 500 (5cm when) / 800 (8cm when) 1PC 1 Fu-GT680B 35687696 14.99 SGD
In stock
Blue 255 x 307 80/120 95/135 800 (8cm when) / 1200 (12cm at the time) 1PC 1 Fu-GT6120B 35687714 20.99 SGD
In stock
Silver 246 x 307 50/80 65/95 500 (5cm when) / 800 (8cm when) 1PC 1 Fu-GT680C 35687705 50.99 SGD
Shipped after 2018-05-24
Silver 255 x 307 80/120 95/135 800 (8cm when) / 1200 (12cm at the time) 1PC 1 Fu-GT6120C 35687723 20.99 SGD
Shipped after 2018-05-24
ADD TO CART

Related Products