Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tube File Eco

4.33 (3)
Hole Intervals (mm)
80
Number of Holes
2
Type
Horizontal
Specification
Spine can be replaced/One side open binding
...see all>
Product Options
ADD TO CART
External Dimensions (Width x Height) (mm) Core Material Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Size Color Accessories Material (cover) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width x Height) (mm) Core Material Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Size Color Accessories Material (cover) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
447x307 100% recycled pulp 50 65 500 A3 horizontal Blue Color partition card (5 Mt) x1 set Paste PP film 1PC 1 Fu-E653B 35687854 26.99 SGD
Shipped after 2018-06-25
213x138 100% waste paper pulp content 40 55 400 B6 Landscape Blue Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E648B 35688292 30.99 SGD
Shipped after 2018-06-26
328x220 100% waste paper pulp content 50 65 500 A4 landscape Blue Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E655B 35687897 13.99 SGD
Shipped after 2018-06-25
328x220 100% waste paper pulp content 30 45 300 A4 landscape Silver Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E635C 35687881 22.99 SGD
Shipped after 2018-06-26
288x192 100% waste paper pulp content 30 45 300 B5 horizontal Silver Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E636C 35688177 11.99 SGD
Shipped after 2018-06-26
447x307 100% waste paper pulp content 30 45 300 A3 landscape Blue Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E633B 35687836 24.99 SGD
Shipped after 2018-06-25
214x138 100% waste paper pulp content 50 65 500 B6 Landscape Blue Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E658B 35688301 9.99 SGD
Shipped after 2018-06-25
288x192 100% waste paper pulp content 50 65 500 B5 horizontal Blue Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E656B 35688186 13.99 SGD
Shipped after 2018-06-25
281x138 100% waste paper pulp content 50 65 500 B4 (1/3 horizontal) Blue Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E619B 35688125 10.99 SGD
Shipped after 2018-06-26
328x220 100% waste paper pulp content 80 95 800 A4 landscape Silver Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E685C 35687924 17.99 SGD
Shipped after 2018-06-26
328x220 100% waste paper pulp content 80 95 800 A4 landscape Blue Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E685B 35687915 17.99 SGD
Shipped after 2018-06-25
386x267 100% waste paper pulp content 50 65 500 B4 horizontal Silver Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E659C 35688152 19.99 SGD
Shipped after 2018-06-26
386x267 100% waste paper pulp content 50 65 500 B4 horizontal Blue Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E659B 35688143 19.99 SGD
Shipped after 2018-06-25
386x267 100% waste paper pulp content 30 45 300 B4 horizontal Blue Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E639B 35688134 15.99 SGD
Shipped after 2018-06-25
288x192 100% waste paper pulp content 30 45 300 B5 horizontal Blue Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E636B 35688161 11.99 SGD
Shipped after 2018-06-26
214x138 100% waste paper pulp content 50 65 500 B6 Landscape Silver Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E658C 35688317 9.99 SGD
Shipped after 2018-06-26
242x158 100% waste paper pulp content 50 65 500 A5 horizontal Blue Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E657B 35688116 10.99 SGD
Shipped after 2018-06-25
328x220 100% waste paper pulp content 30 45 300 A4 landscape Blue Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E635B 35687872 12.99 SGD
Shipped after 2018-06-25
447x307 100% waste paper pulp content 50 65 500 A3 landscape Silver Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E653C 35687863 26.99 SGD
Shipped after 2018-06-26
213x138 100% waste paper pulp content 30 45 300 B6 Landscape Blue Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E638B 35688283 8.99 SGD
Shipped after 2018-06-26
242x158 100% waste paper pulp content 30 45 300 A5 horizontal Blue Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E637B 35688107 9.99 SGD
Shipped after 2018-06-25
328x220 100% waste paper pulp content 50 65 500 A4 landscape Silver Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E655C 35687906 22.99 SGD
Shipped after 2018-06-26
447x307 100% waste paper pulp content 30 45 300 A3 landscape Silver Color card divider (5 mountain) x1 set In other PP film lamination 1PC 1 Fu-E633C 35687845 24.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Organizing the schedule
4
From Japan
On 2017-02-09 14:51:46
Until now I used a paper binding cover, but since it is still quick to deteriorate, I chose to use a solid one for a long time. Choice gray color. It is a neat impression from the tired satire blue. As a request, I would like A4 horizontal type of button stop for unified vouchers.
This review is about item#35687881.
Organizing documents
4
From Japan
On 2016-12-29 14:06:55
It is good that the price is cheap, it is better to make the eyelets of the bracket a little bigger than the brim There are some things that were disengaged and it was getting on, I sent the exchange procedure but then ...
This review is about item#35687872.
Filing of the booklet
5
From Japan
On 2016-11-23 22:59:09
Since the body is thick and solid, it can not be twisted even if it is placed for a long period of time, and when the preservation period of the document ends, the contents can be replaced and used repeatedly.
This review is about item#35688301.

Related Products