Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tube File V

External Dimensions (Width x Height) (mm)
240x307
Hole Intervals (mm)
80
Number of Holes
2
Type
Vertical
Size
A4 portrait
Color
Blue
Specification
Spine can be replaced/One side open binding
...see all>
Product Options
ADD TO CART
Material (cover) Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cover) Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Play PP foam 30 44 300 1PC 1 Fu-V630NB 35688466 10.99 SGD
In stock
Play foaming PP 20 34 200 1PC 1 Fu-V620NB 35688457 10.99 SGD
In stock
ADD TO CART

Related Products