Buy more than* S$200* and get FREE SHIPPING

Tube File PP

External Dimensions (Width x Height) (mm)
241x307
Hole Intervals (mm)
80
Number of Holes
2
Type
Vertical
Size
A4 portrait
Specification
One side open binding
...see all>
Product Options
ADD TO CART
Material (cover) Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cover) Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Play PP foam 40 54 400 Pink 1PC 1 Fu-F640NP 35688387 12.99 SGD
In stock
Play PP foam 60 74 600 Blue 1PC 1 Fu-F660NB 35688405 13.99 SGD
In stock
Play PP foam 40 54 400 Yellow 1PC 1 Fu-F640NY 35688396 12.99 SGD
In stock
Play foaming PP 40 54 400 Blue 1PC 1 Fu-F640NB 35688353 12.99 SGD
In stock
Play PP foam 40 54 400 Gray 1PC 1 Fu-F640NM 35688371 22.99 SGD
In stock
Play PP foam 40 54 400 Green 1PC 1 Fu-F640NG 35688362 13.99 SGD
In stock
Play PP foam 60 74 600 Yellow 1PC 1 Fu-F660NY 35688441 14.99 SGD
In stock
Play PP foam 60 74 600 Pink 1PC 1 Fu-F660NP 35688432 22.99 SGD
In stock
Play PP foam 60 74 600 Gray 1PC 1 Fu-F660NM 35688423 13.99 SGD
In stock
Play PP foam 60 74 600 Green 1PC 1 Fu-F660NG 35688414 13.99 SGD
In stock
ADD TO CART

Related Products