Buy more than* S$200* and get FREE SHIPPING

Ring View Binder, R Tube File, S Type

External Dimensions (Width x Height) (mm)
250x307
Hole Intervals (mm)
80
Number of Holes
2
Type
Vertical
Size
A4 portrait
Color
Blue
Specification
Spine can be replaced/One side open binding
...see all
Product Options
ADD TO CART
Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Accessories Back Label Color Material (cover) Core Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Accessories Back Label Color Material (cover) Core Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
73 108 730 Color partition card (5 Mt) x1 set Blue Paste PP film 100% recycled pulp 1PC 1 Fu-R680NB 35688344 22.90 SGD
In stock
33 64 330 Color card divider (5 mountain) x1 set - In other PP film lamination 100% waste paper pulp content 1PC 1 Fu-R640NB 35688326 16.81 SGD
Shipped after 2017-06-29
53 86 530 Color partition card (5 Mt) x1 set Yellow Paste PP film 100% recycled pulp 1PC 1 Fu-R660NB 35688335 20.61 SGD
In stock
ADD TO CART

Related Products