Buy more than* S$200* and get FREE SHIPPING

Tube File, For Retention

4.00 (1)
Back Label Color
Blue
Material (cover)
Craft Board
External Dimensions (Width x Height) (mm)
240x307
Core Material
Craft Board 90%
Hole Intervals (mm)
80
Number of Holes
2
Type
Vertical type
Size
A4 vertical
Color
Gray
Specification
Binding equipment single swinging
...see all>
Product Options
ADD TO CART
Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 47 300 1PC 1 Fu-VM630M 35688536 6.49 SGD
In stock
50 67 500 1PC 1 Fu-VM650M 35688545 8.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Document file
4
From Japan
On 2013-02-14 13:29:03
It is OK because this file is filed for one year's invoice receipts, but it's a bit lacking with a tight fit but it can not be helped .... Also, I will purchase it again next year.
This review is about item#35688545.

Related Products