Buy more than* S$200* and get FREE SHIPPING

Tube File Long-Type

Material (cover)
Paste PP film
External Dimensions (Width x Height) (mm)
241x307
Core Material
100% recycled pulp
Hole Intervals (mm)
80
Number of Holes
4
Type
Vertical
Size
A4 portrait
Color
Blue
Specification
Spine can be replaced/One side open binding
...see all>
Product Options
ADD TO CART
Storage Number of Sheets Filing Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Number of Sheets Filing Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 60 89 1PC 1 Fu-L664NB 35688615 22.99 SGD
In stock
400 40 69 1PC 1 Fu-L644NB 35688606 19.99 SGD
In stock
800 80 108 1PC 1 Fu-L684NB 35688624 24.99 SGD
In stock
ADD TO CART

Related Products