Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Binder, "Tube File", Long Type

4.00 (1)
Material (cover)
PP FILM LAMINATION
Core Material
100% recycled paper pulp
Hole Intervals (mm)
80
Filing Thickness (mm)
40
Number of Holes
2
Across Back (mm)
69
Storage Number of Sheets
400
Type
Vertical type
Color
Blu
Specification
Replacement back paper type / binding equipment single swing
...see all>
Product Options
ADD TO CART
Back Label Color External Dimensions (Width x Height) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Back Label Color External Dimensions (Width x Height) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blu 328x430 A3 Vertical 1PC 1 File 613NB 35688554 35.99 SGD
Shipped after 2018-06-25
Red 288x374 B4 vertical 1PC 1 File 614NB 35688563 31.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Document storage
4
From Japan
On 2017-07-04 15:52:34
Although it is a bit heavy, it is convenient for the binding part to come out with one touch.
This review is about item#35688563.

Related Products