Buy more than* S$200* and get FREE SHIPPING

Box Tube File

Back Label Color
Blue
Material (cover)
PP
External Dimensions (Width x Height) (mm)
240x314
Hole Intervals (mm)
80
Filing Thickness (mm)
50
Number of Holes
2
Across Back (mm)
65
Storage Number of Sheets
500
Size
A4 vertical
Color
Gray
Specification
Replacement back paper type / binding equipment single swinging
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Fu-B650M 35688633 17.99 SGD
In stock
ADD TO CART

Related Products