Buy more than* S$200* and get FREE SHIPPING

Pipe Type File

External Dimensions (Width x Height) (mm)
242x307
Hole Intervals (mm)
80
Number of Holes
2
Type
Vertical
Size
A4 portrait
Color
Blue
Specification
Spine can be replaced/One side open binding
...see all>
Product Options
ADD TO CART
Material (cover) Core Material Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cover) Core Material Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
In other PP film lamination 100% waste paper pulp content 30 45 300 1PC 1 Fu-E830B 35688651 14.99 SGD
In stock
Paste PP film 100% recycled pulp 40 55 400 1PC 1 Fu-E840B 35688667 13.99 SGD
In stock
ADD TO CART

Related Products