Buy more than* S$200* and get FREE SHIPPING

Ring View Binder, K File, M Type

Material (cover)
Thickness paperboard
External Dimensions (Width x Height) (mm)
241x158
Core Material
85% Thickness paperboard
Hole Intervals (mm)
80
Filing Thickness (mm)
40
Number of Holes
2
Across Back (mm)
54
Storage Number of Sheets
400
Type
Horizontal
Size
A5 horizontal
Color
Blue
Specification
One side open binding
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Fu-1847B 35688676 6.01 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products