Buy more than* S$200* and get FREE SHIPPING

Binder, "K File for Voucher Slip"

3.75 (4)
Material (cover)
Colored thick paper board
External Dimensions (Width x Height) (mm)
279x138
Core Material
Colored thick paper board 70%
Hole Intervals (mm)
80
Number of Holes
2
Type
Horizontal type
Size
B4(1/3 horizontal)
Color
Blue
Specification
Binding equipment single swinging
...see all>
Product Options
ADD TO CART
Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 42 300 1PC 1 Fu-809B 35688703 6.55 SGD
In stock
40 52 400 1PC 1 Fu-819B 35688712 7.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Filing of slips
1
From Japan
On 2017-05-20 02:49:23
We received it in a bundle with other things but heavy items are on top of this product, the cover? It bent, and the back of the metal fitting was attached cleanly. I will use it as it is because it does not interfere with the intended use, but I want you to improve the packing condition.
This review is about item#35688703.
Paperwork
5
From Japan
On 2017-03-23 09:11:16
It is made of paper, but it is solid and strong.
This review is about item#35688712.
Organizing slips
5
From Japan
On 2014-04-01 13:41:05
It is convenient because you can put together the slips you want to preserve for a long time.
This review is about item#35688712.
Management of receipts
4
From Japan
On 2014-01-14 13:43:22
When inserting from the middle of the file, it is inconvenient a bit because you have to extract the file once and then file it. I think that the point is good because it seems that it can fille a lot.
This review is about item#35688703.

Related Products