Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

K File, For Turnaroundfor Standardized Voucher

1.00 (1)
Material (cover)
Colored thick paper board
External Dimensions (Width x Height) (mm)
309x138
Core Material
Colored thick paper board 70%
Hole Intervals (mm)
80
Filing Thickness (mm)
40
Number of Holes
2
Across Back (mm)
52
Storage Number of Sheets
400
Type
Horizontal type
Size
T5xY11
Color
Blue
Specification
Binding equipment single swinging
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Fu-812B 35688721 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
In use as invoice storage
1
From Japan
On 2013-07-23 16:32:10
Although it is used for keeping the invoice, when you remove the metal fitting at the time of inserting a new invoice, since all the invoices which are pinched are all removed, it is difficult to use since it has to be pinched each time. Because the file part is durable as cardboard, I think that it is hard to be damaged even if it is used for a long time.
This review is about item#35688721.

Related Products