Buy more than* S$200* and get FREE SHIPPING

Pipe Type File

5.00 (1)
Material (cover)
Thicknesspaperboard
External Dimensions (Width x Height) (mm)
234x307
Core Material
70% Thickness paperboard
Hole Intervals (mm)
80
Number of Holes
2
Type
Vertical
Size
A4 portrait
Color
Blue
Specification
One side open binding
...see all>
Product Options
ADD TO CART
Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 33 200 1PC 1 Fu-700NB 35688764 9.21 SGD
In stock
30 46 300 1PC 1 Fu-710NB 35688773 10.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filing documents
5
From Japan
On 2015-05-07 11:51:42
It is purchase with credit of a famous first-class maker. It is purchase with quality emphasis rather than price. I buy it every year. There is no problem at all.
This review is about item#35688764.

Related Products