Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wrapping Interior Foundation Material Lath Cutting

4.00 (1)
Caution
We will not respond to complaint, exchange and so on which is not result of operation other than standard operation method. Do not use expose from the sloping fascia, rear rain, etc.Deform, degrade the mortar cracks may occur.
Purpose
Wooden framework construction method mortar foundation (inner and outer wall, etc.) wooden construction interior tile foundation (kitchen & washroom etc)
Revision of the Architecture Standard Act ((JAIASupported)
F 4 stars
Surface Processing
Special waterproof coating, special cement surface layer
Weight (kg)
8.5
Dimension (mm)
910x1820
Thickness (mm)
7.5
Material
Single board / plywood (in particular) (insect, termite, antiseptic 3E, tetrahedral chamfer)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 LC-3675 35446223 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Substrate of interior
4
From Japan
On 2015-08-20 09:04:28
I think that it is a good product because it becomes work efficiency UP.
This review is about item#35446223.

Related Products