Buy more than* S$200* and get FREE SHIPPING

Recycling Ink, EPSON Corresponded, IC32 Type 4 Color Pack

5.00 (1)
Recovery Method
I ask that you please bring to the dealer near you spent cartridge.
Ink
Dye ink
Manufacturer Number
IC4CL32
Manufacturer compatible models
EPSON
Color
Black / cyan / magenta / yellow
Compatible Models
PM-A700/A750/D600/A850/A870/A890/D750/D770/D800/G700/G720/G730/G800/G820
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(4color) 1 ECI-E324P/BOX 35447221 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Genuine substitute
5
From Japan
On 2013-07-05 05:11:35
Although it is only 5 × 7 inch L type used for printing, it seems that there is no difference from the genuine product in the color that has come out. The other is secular change that the print discolors with time, but this is unknown for now. However, I do not mind that the original image is captured in the PC and can be reprinted when necessary. The price is reasonable, so I will use this item in the future.
This review is about item#35447221.

Related Products