Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Masker With Green Acrylic Tape

Finishing Width (mm)
About 100
Tape Type
Maxell sliontec Corporation 3448
Material (Sheet)
Corona treatment polyethylene
Tape Color
Green
Tape Width (mm)
16
Length (m)
25
Thickness (mm)
About 0.01
Width (mm)
550
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(60Roll) 1 - 35446975 -
Discontinued
[x]
ADD TO CART

Related Products