Buy more than* S$200* and get FREE SHIPPING

Brake Fluid, Golden Cruiser

4.56 (9)
Boiling Point (Degree C)
(Dry) 260 (wet) 174
Standard
DOT4
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
1PC(1L) 1 BrakeFluid DOT4 46838434 21.83 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Brake fluid exchange
5
From Japan
On 2017-01-05 14:43:29
Without problems was used. It is usually of the brake fluid.
This review is about item#46838434.
You are using the bike
5
From Japan
On 2016-10-21 23:40:13
Are You a DOT5.1 but, 600cc circuit run (we exchange in about four hours just to be sure) in Nishiura can also be used to have up to each vehicle inspection is a public road Tsukai
This review is about item#35449547.
The touring of circuit racing and mountain pass used mainly in the two-wheel
5
From Japan
On 2016-09-08 21:30:43
DOT4, etc. is just as easy to use and work with. Show off Let the spirit of the products I used because it is hate, but I am satisfied.
This review is about item#35449547.
Brake OIL exchange of private cars
3
From Japan
On 2016-08-05 08:32:26
I'm using for a long time, there is a trust.
This review is about item#46838434.
About Item
3
From Japan
On 2015-07-22 17:34:10
To buy, but I saw the back of the product package, but has become for the automobile, but we ordered from the category of the bike, what safe to use?
This review is about item#46838434.
Supplementation
5
From Japan
On 2015-07-17 14:36:49
And stable prices, we are very satisfied with the stock!
This review is about item#35449547.
Replacement of brake fluid (from DOT3 to DOT4)
5
From Japan
On 2015-05-16 10:33:00
Dispatch and arrival together, was very helpful in time until the work day of very early schedule. You can use with confidence without any incompleteness problems in the commodity itself.
This review is about item#46838434.
Fluid exchange
5
From Japan
On 2014-01-20 08:17:48
I think that it is good fluid with excellent heat.
This review is about item#35449547.
Replacement brake oil of general light car
5
From Japan
On 2013-07-04 04:37:46
Feel and brake effectiveness allowance for when I stepped on the brake is very good. There is no report of the circuit run, but in the general traveling I feel that it is outstanding performance. In order to run the cold land in winter, it was required brake fluid of DOT5.1 class. Until now, had been using the oil of expensive for the race, I have thought too good to town riding. This time, try this oil, performance, was price both very satisfied.
This review is about item#35449547.