Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Touching Dry Time (hour) Standard Coating Area (coating 2times)(m2) Type Color Type Ingredients Semi-cured Dry Time (hours) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Touching Dry Time (hour) Standard Coating Area (coating 2times)(m2) Type Color Type Ingredients Semi-cured Dry Time (hours) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1Can(14kg) 1 - 68521196 299.90 SGD
Shipped after 2017-01-27
About 0.5 (20 degC ), about 1 (winter) About 40 (2 coats) Luxury acrylic / floor paint Wakatake color Paint for concrete floor Synthetic resin (acrylic) About 1 (20 degC ), about 2 (winter) 1Can(14kg) 1 - 35493604 299.90 SGD
Shipped after 2017-01-23
About 0.5 (20 degC ), about 1 (winter) About 20 (2 coats) Luxury acrylic / floor paint Green Paint for concrete floor Synthetic resin (acrylic) About 1 (20 degC ), about 2 (winter) 1Can(7kg) 1 - 35493552 113.57 SGD
Shipped after 2017-01-23
- - - - - - - 1Can(1.6L) 1 - 35493656 38.63 SGD
Shipped after 2017-01-27
- - - - - - - 1Can(1.6L) 1 - 35493683 51.14 SGD
Shipped after 2017-01-23
- - - - - - - 1Can(0.7L) 1 - 68521101 21.83 SGD
Shipped after 2017-01-27
- - - - - - - 1Can(1.6L) 1 - 68521117 38.63 SGD
Shipped after 2017-01-27
- - - - - - - 1Can(0.7L) 1 - 68521092 21.83 SGD
Shipped after 2017-01-23
- - - - - - - 1Can(0.7L) 1 - 68521083 21.83 SGD
Shipped after 2017-01-27
- - - - - - - 1Can(1.6L) 1 - 35493674 38.63 SGD
Shipped after 2017-01-23
- - - - - - - 1Can(1.6L) 1 - 68521135 38.63 SGD
Shipped after 2017-01-27
- - - - - - - 1Can(1.6L) 1 - 68521126 38.63 SGD
Shipped after 2017-01-27
- - - - - - - 1Can(7kg) 1 - 35493534 113.57 SGD
Shipped after 2017-01-23
- - - - - - - 1Can(14kg) 1 - 35493577 299.90 SGD
Shipped after 2017-01-27
- - - - - - - 1Can(0.7L) 1 - 35493613 21.83 SGD
Shipped after 2017-01-27
- - - - - - - 1Can(7kg) 1 - 68521144 159.90 SGD
Shipped after 2017-01-23
- - - - - - - 1Can(7kg) 1 - 68521162 159.90 SGD
Shipped after 2017-01-27
- - - - - - - 1Can(14kg) 1 - 68521187 218.35 SGD
Shipped after 2017-01-27
- - - - - - - 1Can(14kg) 1 - 68521171 299.90 SGD
Shipped after 2017-01-27
About 0.5 (20 degC ), about 1 (winter) About 2.5 (2 coats) Luxury acrylic / floor paint Green Paint for concrete floor Synthetic resin (acrylic) About 1 (20 degC ), about 2 (winter) 1Can(0.7L) 1 - 35493631 21.83 SGD
Shipped after 2017-01-27
About 0.5 (20 degC ), about 1 (winter) About 40 (2 coats) Luxury acrylic / floor paint Light gray Paint for concrete floor Synthetic resin (acrylic) About 1 (20 degC ), about 2 (winter) 1Can(14kg) 1 - 35493586 299.90 SGD
Shipped after 2017-01-23
About 0.5 (20 degC ), about 1 (winter) About 40 (2 coats) Luxury acrylic / floor paint Green Paint for concrete floor Synthetic resin (acrylic) About 1 (20 degC ), about 2 (winter) 1Can(14kg) 1 - 35493595 299.90 SGD
Shipped after 2017-01-23
- - - - - - - 1Can(7kg) 1 - 68521153 159.90 SGD
Shipped after 2017-01-27
- - - - - - - 1Can(0.7L) 1 - 35493622 21.83 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
As garage floor paint paint
5
From Japan
On 2016-08-18 23:08:42
In conjunction with the aqueous primer of the same manufacturer, peeling difficult, it will be on the floor, which was kept clean of. There was a statement that very well in the two coats, but it was painted three times since the unevenness was terrible.
This review is about item#68521144.
Rent apartment veranda
5
From Japan
On 2015-09-10 16:20:53
Since the dullness and the crack of the veranda was intense painting did this commodity. I think it was good a light gray. It should be noted that is good if it contains bone material from the beginning.
This review is about item#35493665.
Factory floor
4
From Japan
On 2014-12-08 07:45:32
It can be used without loss.
This review is about item#35493631.
Interior floor paint
4
From Japan
On 2014-06-10 16:14:28
I was used to mortar surface, but adhesion was high very good. For once that it coating color unevenness comes out, I think that may be adjusted in two to four coats. It was tried painted also in the closet floor control panel surface, but there was no sense of incongruity. However, because here was a once coating, wood grain of the control panel is a little out. If wet more than once, it is likely to obtain a relatively homogeneous finish.
This review is about item#35493665.

Related Products