Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Can(1.6L) 1 No.10 35493744 25.71 SGD
In stock
1Can(7L) 1 - 68527042 77.39 SGD
Shipped after 2017-03-02
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
As garage floor paint paint
5
From Japan
On 2016-08-18 23:06:53
Bite is also good, dry also because the work likely early. It is obvious story, but those who combined the undercoat and the paint manufacturers can work with confidence.
This review is about item#35493753.
The base of the paint
5
From Japan
On 2016-08-15 17:26:24
Short drying time is overcoat work went smoothly
This review is about item#35493735.
Built 73 years of the house of the outer wall repair
5
From Japan
On 2016-08-14 17:00:48
While Sakai of the next could not be repaired without the best can be immediately available to order next to the house is very grateful available shopping all cheap because it is the year that I used to repair parts that come off because it was dismantled.
This review is about item#35493744.
Toilet floor paint
4
From Japan
On 2015-10-21 07:58:13
Pale blue color, dry and becomes almost transparent, easy to understand. It takes a long time to dry and poor suction of the fabric.
This review is about item#35493735.
As a sealer before the porch floor paint
5
From Japan
On 2015-05-06 15:09:31
Did things can not be used on the floor was used as a veranda floor of sealer of mortar finish. It was good workability extended very well.
This review is about item#35493735.

Related Products