Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Short Apron

2.50 (2)
Lower Width (cm)
105
Total Length (cm)
39
...see all>
Product Options
ADD TO CART
Mixing Ratio (%) Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mixing Ratio (%) Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 polyester, cotton 35 - One-size-fits-all Red 1Sheet 1 AP6 35457107 20.99 SGD
Shipped after 2018-05-10
Polyester 65, cotton 35 Customize (name) option not available Free Size Navy 1Sheet 1 AP6 35457082 20.99 SGD
Shipped after 2018-05-01
Polyester 65, cotton 35 Customize (name) option not available Free Size Black 1Sheet 1 AP6 35457091 20.99 SGD
Shipped after 2018-05-10
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Car related work
3
From Japan
On 2014-07-29 16:27:12
I work on always to keep the body from scratching It is a little hardened fabric A bit more firm fit Fit the price more cheaply I want you to make it cheaper And I want you to increase the eyewear For example khaki
This review is about item#35457082.
General work
2
From Japan
On 2011-02-11 07:21:52
With the use of about 2 weeks, the part of the string has gone. It may be that sewing happened to be not good, but I think that it is not too durable.
This review is about item#35457091.

Related Products