Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Bush Link Inner Width(W)(mm) Boss Length BL (mm) Minimum Shaft Hole Diameter d (mm) Boss Diameter BD (mm) Maximum Shaft Hole Diameter d (mm) Type Prepared Hole Diameter d (mm) Weight (g) Chain No. Pitch (mm) Number of Gears Outside Diameter (Do)(phi mm) Shape Pitch Diameter (Dp) (phi mm) Face Width (T)(mm) Bush Outer Diameter (Dr)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bush Link Inner Width(W)(mm) Boss Length BL (mm) Minimum Shaft Hole Diameter d (mm) Boss Diameter BD (mm) Maximum Shaft Hole Diameter d (mm) Type Prepared Hole Diameter d (mm) Weight (g) Chain No. Pitch (mm) Number of Gears Outside Diameter (Do)(phi mm) Shape Pitch Diameter (Dp) (phi mm) Face Width (T)(mm) Bush Outer Diameter (Dr)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.18 15 10 35 20 K25B 9 160 25 6.35 30 64 Kezudespecification 60.75 2.8 3.3   1PC 1 K25B30 35450782 5.99 SGD
In stock
3.18 20 12 50 30 K25B 11 320 25 6.35 42 89 Kezudespecification 84.97 2.8 3.3   1PC 1 K25B42 35450904 13.99 SGD
In stock
3.18 20 11 40 22 K25B 10 270 25 6.35 39 82 Kezudespecification 78.91 2.8 3.3   1PC 1 K25B39 35450877 11.99 SGD
Shipped after 2018-01-22
3.18 30 13 50 30 K25B 12 880 25 6.35 80 165 Kezudespecification 161.74 2.8 3.3   1PC 1 K25B80 35451017 53.99 SGD
In stock
3.18 15 8 20 10 K25B 7 50 25 6.35 15 34 Kezudespecification 30.54 2.8 3.3   1PC 1 K25B15 35450633 2.99 SGD
In stock
3.18 15 10 30 16 K25B 9 120 25 6.35 24 52 Kezudespecification 48.65 2.8 3.3   1PC 1 K25B24 35450721 4.99 SGD
In stock
3.18 15 8 15 9.5 K25B 7 30 25 6.35 12 28 Kezudespecification 24.53 2.8 3.3   1PC 1 K25B12 35450606 2.99 SGD
In stock
3.18 15 10 35 20 K25B 9 140 25 6.35 26 56 Kezudespecification 52.68 2.8 3.3   1PC 1 K25B26 35450746 4.99 SGD
Shipped after 2018-01-22
- - - - - - - - - - - - - - - -   1PC 1 K25B17 35450651 2.99 SGD
Shipped after 2018-01-22
- - - - - - - - - - - - - - - -   1PC 1 K25B16 35450642 2.99 SGD
In stock
3.18 - - 30 - K25B 9 100 25 6.35 22 48 - 44.62 2.8 3.30   1PC 1 K25B22 35450703 3.99 SGD
Shipped after 2018-01-22
3.18 20 - 40 22 K25B - 220 25 6.35 36 76 - 72.86 2.8 3.30   1PC 1 K25B36 35450843 9.99 SGD
In stock
3.18 20 - 50 30 K25B - 410 25 6.35 45 95 - 91.03 2.8 3.30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K25B45 35450931 17.99 SGD
Shipped after 2018-01-22
3.18 20 - 50 30 K25B - 430 25 6.35 48 101 - 97.09 2.8 3.30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K25B48 35450947 16.99 SGD
Shipped after 2018-01-22
3.18 - 7 - 8.5 K25B 7 30 25 6.35 11 25 - 22.54 2.8 3.30   1PC 1 K25B11 35450597 2.99 SGD
Shipped after 2018-01-22
3.18 - - 30 - K25B 9 110 25 6.35 23 50 - 46.63 2.8 3.30   1PC 1 K25B23 35450712 3.99 SGD
Shipped after 2018-01-22
3.18 20 - 40 22 K25B - 200 25 6.35 31 66 - 62.77 2.8 3.30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K25B31 35450791 8.99 SGD
Shipped after 2018-01-22
3.18 20 - 40 22 K25B - 260 25 6.35 37 78 - 74.88 2.8 3.30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K25B37 35450852 11.99 SGD
Shipped after 2018-01-22
3.18 20 - 50 30 K25B - 400 25 6.35 43 91 - 86.99 2.8 3.30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K25B43 35450913 19.99 SGD
Shipped after 2018-01-22
3.18 20 - 50 30 K25B - 410 25 6.35 44 93 - 89.01 2.8 3.30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K25B44 35450922 22.99 SGD
Shipped after 2018-01-22
3.18 20 - 50 30 K25B - 470 25 6.35 54 113 - 109.21 2.8 3.30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K25B54 35450965 20.99 SGD
Shipped after 2018-01-22
3.18 30 - 50 30 K25B - 820 25 6.35 75 155 - 151.64 2.8 3.30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K25B75 35451001 40.99 SGD
Shipped after 2018-01-22
3.18 - - 35 20 K25B 9 140 25 6.35 25 54 - 50.66 2.8 3.30   1PC 1 K25B25 35450737 4.99 SGD
In stock
3.18 - - 35 20 K25B 9 150 25 6.35 27 58 - 54.70 2.8 3.30   1PC 1 K25B27 35450755 7.99 SGD
Shipped after 2018-01-22
3.18 20 - 50 30 K25B - 320 25 6.35 41 87 - 82.95 2.8 3.30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K25B41 35450895 23.99 SGD
Shipped after 2018-01-22
3.18 - - 28 - K25B 9 90 25 6.35 21 46 - 42.61 2.8 3.30   1PC 1 K25B21 35450694 14.99 SGD
Shipped after 2018-01-22
3.18 - - 35 20 K25B 9 150 25 6.35 28 60 - 56.71 2.8 3.30   1PC 1 K25B28 35450764 7.99 SGD
Shipped after 2018-01-22
3.18 - - 35 20 K25B 9 160 25 6.35 29 62 - 58.73 2.8 3.30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K25B29 35450773 9.99 SGD
Shipped after 2018-01-22
3.18 20 - 40 22 K25B - 210 25 6.35 34 72 - 68.82 2.8 3.30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K25B34 35450825 7.99 SGD
Shipped after 2018-01-22
3.18 20 - 40 22 K25B - 210 25 6.35 35 74 - 70.84 2.8 3.30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K25B35 35450834 10.99 SGD
Shipped after 2018-01-22
3.18 20 - 40 22 K25B - 260 25 6.35 38 80 - 76.90 2.8 3.30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K25B38 35450861 12.99 SGD
Shipped after 2018-01-22
3.18 20 - 40 22 K25B - 210 25 6.35 33 70 - 66.80 2.8 3.30   1PC 1 K25B33 35450816 10.99 SGD
Shipped after 2018-01-22
3.18 30 - 50 30 K25B - 770 25 6.35 70 145 - 141.54 2.8 3.30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K25B70 35450992 35.99 SGD
Shipped after 2018-01-22
3.18 20 - 50 30 K25B - 460 25 6.35 50 105 - 101.13 2.8 3.30   1PC 1 K25B50 35450956 18.99 SGD
In stock
3.18 30 - 50 30 K25B - 720 25 6.35 65 135 - 131.43 2.8 3.30   1PC 1 K25B65 35450983 24.99 SGD
Shipped after 2018-01-22
- - - - - - - - - - - - - - - -   1PC 1 K25B32 35450807 7.99 SGD
In stock
- - - - - - - - - - - - - - - -   1PC 1 K25B60 35450974 22.99 SGD
In stock
- - - - - - - - - - - - - - - -   1PC 1 K25B18 35450667 3.99 SGD
In stock
3.18 15 7 14 8.5 K25B 6 30 25 6.35 10 23 Shaving specifications 20.55 2.8 3.30   1PC 1 K25B10 35450581 1.99 SGD
In stock
3.18 15 8 18 10 K25B 7 50 25 6.35 13 30 Shaving specifications 26.53 2.8 3.30   1PC 1 K25B13 35450615 2.99 SGD
In stock
3.18 15 8 20 10 K25B 7 50 25 6.35 14 32 Shaving specifications 28.54 2.8 3.30   1PC 1 K25B14 35450624 2.99 SGD
In stock
3.18 15 10 28 16 K25B 9 80 25 6.35 19 42 Shaving specifications 38.58 2.8 3.30   1PC 1 K25B19 35450676 3.99 SGD
In stock
3.18 15 10 28 16 K25B 9 80 25 6.35 20 44 Shaving specifications 40.59 2.8 3.30   1PC 1 K25B20 35450685 3.99 SGD
In stock
3.18 20 11 40 22 K25B 10 270 25 6.35 40 84 Shaving specifications 80.93 2.8 3.30   1PC 1 K25B40 35450886 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Drive transmission of robot arm
5
From Japan
On 2016-03-16 14:55:46
Easy to use and affordable.
This review is about item#35450624.
Mini railroad locomotive
5
From Japan
On 2015-12-12 11:40:38
I am satisfied.
This review is about item#35450956.
Drive part
5
From Japan
On 2015-03-09 13:35:01
Mainly used in additional work. It is cheap and easy to use
This review is about item#35450685.
Trial production of photovoltaic power generation tracker
5
From Japan
On 2014-08-10 15:08:32
I am very satisfied with the number of items and the price. Moreover, the mechanism of shipping fee payment upon the delivery of the split (only the actual part price for the later delivery) is also conscientious and satisfactory. There is no dissatisfaction etc. of the goods themselves.
This review is about item#35450581.
For maintenance purpose of machining exclusive use machine
3
From Japan
On 2013-09-27 13:17:28
I used additional work and used it, but I felt there was material variation. There is no problem because it is used to use without heat treatment. .
This review is about item#35450807.

Related Products