Buy more than* S$200* and get FREE SHIPPING

Standard Sprocket 35B Shape

5.00 (4)
Chain No.
35
Face Width (T)(mm)
4.3
Bush Outer Diameter (Dr)(mm)
5.08
Bush Link Inner Width(W)(mm)
4.78
Type
NK35B
Pitch (mm)
9.525
...see all>
Product Options
ADD TO CART
Boss Length BL (mm) Boss Diameter BD (mm) Dimension S (mm) Weight (kg) Minimum Shaft Hole Diameter d (mm) Number of Gears Maximum Shaft Hole Diameter d (mm) Shape Prepared Hole Diameter d (mm) Dimensions GD (mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Boss Length BL (mm) Boss Diameter BD (mm) Dimension S (mm) Weight (kg) Minimum Shaft Hole Diameter d (mm) Number of Gears Maximum Shaft Hole Diameter d (mm) Shape Prepared Hole Diameter d (mm) Dimensions GD (mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 63 - - - 55 42 - - - 172 166.85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B55 35451464 24.99 SGD
Shipped after 2018-05-28
25 68 - - - 70 45 - - - 218 212.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B70 35451507 36.99 SGD
Shipped after 2018-05-28
20 50 - - - 20 30 - - - 66 60.89   1PC 1 NK35B20 35451141 5.99 SGD
In stock
22 53 - - - 35 32 - - - 112 106.26 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B35 35451297 9.99 SGD
Shipped after 2018-05-28
25 63 - - - 43 42 - - - 136 130.49 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B43 35451376 17.99 SGD
Shipped after 2018-05-28
25 63 - - - 53 42 - - - 166 160.78 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B53 35451446 22.99 SGD
Shipped after 2018-05-28
20 41 - - - 17 25 - - - 57 51.84   1PC 1 NK35B17 35451114 4.99 SGD
Shipped after 2018-05-25
20 47 - - - 19 28 - - - 63 57.87 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B19 35451132 7.99 SGD
Shipped after 2018-05-29
25 68 - - - 65 45 - - - 203 197.15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B65 35451491 31.99 SGD
Shipped after 2018-05-28
22 53 - - - 28 32 - - - 90 85.07 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B28 35451227 9.99 SGD
Shipped after 2018-05-29
22 53 - - - 30 32 - - - 96 91.12   1PC 1 NK35B30 35451245 7.99 SGD
In stock
25 63 - - - 50 42 - - - 157 151.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B50 35451437 19.99 SGD
Shipped after 2018-05-29
22 53 - - - 31 32 - - - 99 94.15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B31 35451254 11.99 SGD
Shipped after 2018-05-28
25 63 - - - 44 42 - - - 139 133.52 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B44 35451385 17.99 SGD
Shipped after 2018-05-28
25 63 - - - 60 42 - - - 187 182 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B60 35451473 21.99 SGD
Shipped after 2018-05-28
25 63 - - - 64 42 - - - 200 194.12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B64 35451482 33.99 SGD
Shipped after 2018-05-28
25 68 - - - 75 45 - - - 233 227.46 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B75 35451516 56.99 SGD
Shipped after 2018-05-28
20 60 - - - 23 38 - - - 75 69.95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B23 35451175 11.99 SGD
Shipped after 2018-05-28
22 53 - - - 24 32 - - - 78 72.97   1PC 1 NK35B24 35451184 6.99 SGD
In stock
22 53 - - - 34 32 - - - 109 103.23   1PC 1 NK35B34 35451281 8.99 SGD
In stock
25 63 - - - 38 42 - - - 121 115.34 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B38 35451324 12.99 SGD
Shipped after 2018-05-29
25 63 - - - 46 42 - - - 145 139.58 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B46 35451403 21.99 SGD
Shipped after 2018-05-28
25 63 - - - 47 42 - - - 148 142.61 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B47 35451412 21.99 SGD
Shipped after 2018-05-28
20 44 - - - 18 25 - - - 60 54.85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B18 35451123 6.99 SGD
Shipped after 2018-05-28
20 56 - - - 22 35 - - - 72 66.93 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B22 35451166 7.99 SGD
Shipped after 2018-05-29
22 53 - - - 25 32 - - - 81 76 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B25 35451193 7.99 SGD
Shipped after 2018-05-28
22 53 - - - 32 32 - - - 102 97.18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B32 35451263 11.99 SGD
Shipped after 2018-05-28
25 63 - - - 37 42 - - - 118 112.31 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B37 35451315 19.99 SGD
Shipped after 2018-05-28
25 63 - - - 39 42 - - - 124 118.37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B39 35451333 21.99 SGD
Shipped after 2018-05-28
25 63 - - - 42 42 - - - 133 127.46 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B42 35451367 15.99 SGD
Shipped after 2018-05-28
25 63 - - - 41 42 - - - 130 124.43 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B41 35451351 20.99 SGD
Shipped after 2018-05-28
25 63 - - - 48 42 - - - 151 145.64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B48 35451421 17.99 SGD
Shipped after 2018-05-28
25 68 - - - 80 45 - - - 248 242.61 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B80 35451525 51.99 SGD
Shipped after 2018-05-29
20 30.5 4.4 - - 12 - - 9 26 41 36.8   1PC 1 NK35B12 35451062 3.99 SGD
In stock
20 32 4.4 - - 13 - - 9 29 44 39.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B13 35451071 5.99 SGD
Shipped after 2018-05-29
20 32 - - - 14 - - 9 - 47 42.81 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B14 35451087 5.99 SGD
Shipped after 2018-05-29
22 53 - - - 27 32 - - - 87 82.05 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B27 35451211 9.99 SGD
Shipped after 2018-05-28
22 53 - - - 33 32 - - - 105 100.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B33 35451272 13.99 SGD
Shipped after 2018-05-29
25 63 - - - 54 42 - - - 169 163.81 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B54 35451455 21.99 SGD
Shipped after 2018-05-28
22 53 - - - 26 32 - - - 84 79.02 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B26 35451202 8.99 SGD
Shipped after 2018-05-28
22 53 - - - 29 32 - - - 93 88.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B29 35451236 10.99 SGD
Shipped after 2018-05-28
22 53 - - - 36 32 - - - 115 109.29   1PC 1 NK35B36 35451306 9.99 SGD
Shipped after 2018-05-25
20 18.5 4.4 0.06 9 8 10 Kezude specification 8 14 29 24.89   1PC 1 NK35B8 35451026 2.99 SGD
In stock
20 27 4.4 0.09 9 11 14 Kezudespecification 9 23 38 33.81 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B11 35451053 2.99 SGD
Shipped after 2018-05-28
20 21.5 4.4 0.06 9 9 11 Kezudespecification 8 17 32 27.85   1PC 1 NK35B9 35451035 2.99 SGD
In stock
20 53 - 0.36 12 21 32 Kezudespecification 11 - 69 63.91   1PC 1 NK35B21 35451157 5.99 SGD
In stock
25 63 - 1 15 45 42 Kezudespecification 14 - 142 136.55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B45 35451394 15.99 SGD
Shipped after 2018-05-28
20 24.5 4.4 0.08 9 10 12 Shaving specifications 8 20 35 30.82   1PC 1 NK35B10 35451044 2.99 SGD
In stock
20 35 - 0.16 10 15 20 Shaving specifications 9 - 51 45.81 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK35B15 35451096 4.99 SGD
Shipped after 2018-05-25
20 37 - 0.19 10 16 20 Shaving specifications 9 - 54 48.82   1PC 1 NK35B16 35451105 4.99 SGD
Shipped after 2018-05-25
25 63 - 0.85 13 40 42 Shaving specifications 12 - 127 121.4   1PC 1 NK35B40 35451342 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Power for riding toys
5
From Japan
On 2017-04-29 17:56:37
I was perplexed in choosing parts, but I felt I could meet a reasonably large sprocket.
This review is about item#35451394.
During machine repair
5
From Japan
On 2016-09-29 16:09:47
I used the set hole processed, but it was able to be used without problems.
This review is about item#35451044.
rotation
5
From Japan
On 2016-04-29 17:00:13
Especially it is used without problems We will continue to use it.
This review is about item#35451141.
Drive parts of equipment
5
From Japan
On 2014-10-13 22:59:13
I am satisfied with the fact that it is JIS standard product and short delivery time.
This review is about item#35451342.

Related Products