Buy more than* S$200* and get FREE SHIPPING

Cotton Leather Gloves Inside Floor Back Sewing

3.56 (9)
Purpose
Welding industry, steel industry, construction industry, public works, automobile related industry, shipbuilding industry
Material
Cowhide (split leather), 100% cotton (back cloth)
Type
Back stitch
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 12 About 7.5 About 22 M 1Pair 1 480 35450475 7.99 SGD
In stock
About 13 About 8 About 22 L 1Pair 1 480 35450484 7.99 SGD
In stock
About 13 Approx. 8.5 About 23 LL 1Pair 1 480 35450493 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 4
2 star 0
1 star 1
Review Rating: 3.56
9 Customer Reviews
The reviews are automatic translation.
Used for grinder work
3
From Japan
On 2017-10-10 21:31:34
Purchased LL size, slightly smaller than other gloves. The skin is soft and familiar, but fingers are hard to bend because the seams on the finger part are hard. I have been using it for a while, but there is no Hotsure or tear.
This review is about item#35450493.
welding
3
From Japan
On 2016-05-13 15:59:59
You can use it!
This review is about item#35450493.
Transportation industry
5
From Japan
On 2016-02-18 09:30:48
It is easy to wear with cotton and is durable. It is the second purchase.
This review is about item#35450493.
Assembling, welding temporary work
3
From Japan
On 2015-04-14 19:18:48
I am much more savvy than others because of terrible hands etc. I'm happy with the size M but it was a bit thinner because the outer skin was a bit thinner
This review is about item#35450475.
Welding, shot blasting
5
From Japan
On 2015-01-27 13:31:51
Due to the inner cotton, rough hand was eliminated.
This review is about item#35450493.
welding
4
From Japan
On 2014-02-27 09:54:00
It seems good to have inner cotton
Welding operation
3
From Japan
On 2014-02-14 14:15:34
S I hope there is a size
Metal welding
1
From Japan
On 2013-08-22 14:52:51
I always bought M size products bought for trials saying that they are short of products but the thickness was thin and the holes opened in several hours. After all, it is good made by Namura Mfg. I will not be able to wait, but I will wait until December.
This review is about item#35450475.
welding
5
From Japan
On 2011-10-05 15:40:18
When my daughter welded, it was normal for the skin and a little bigger touch and it became hot with crest, so I was looking for women's use. I am pleased that there are also M sizes in this item. It will be appreciated if you increase the number of items for women ^ _ ^;
This review is about item#35450475.

Related Products