Buy more than* S$200* and get FREE SHIPPING

Standard Sprocket 60B

Chain No.
60
Face Width (T)(mm)
11.7
Roller Outside Diameter (Dr)(mm)
11.91
Roller link Inside Width(W)(mm)
12.7
Type
NK60B
Pitch (mm)
19.05
...see all
Product Options
ADD TO CART
Number of Gears Shape Maximum Shaft Hole Diameter d (mm) Dimensions GD (mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Boss Length BL (mm) Minimum Shaft Hole Diameter d (mm) Boss Diameter BD (mm) Prepared Hole Diameter d (mm) Dimension S (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Gears Shape Maximum Shaft Hole Diameter d (mm) Dimensions GD (mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Boss Length BL (mm) Minimum Shaft Hole Diameter d (mm) Boss Diameter BD (mm) Prepared Hole Diameter d (mm) Dimension S (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 Kezudespecification 40 - 95 85.61 32 17 62 16 - 0.96   1PC 1 NK60B14 35452776 11.90 SGD
Shipped after 2017-09-28
31 - 55 - 199 188.3 40 21 83 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B31 35452943 37.05 SGD
Shipped after 2017-09-28
36 - 55 - 229 218.57 40 21 83 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B36 35452995 43.34 SGD
Shipped after 2017-09-28
37 - 55 - 235 224.63 40 21 83 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B37 35453004 52.42 SGD
Shipped after 2017-09-28
54 - 63 - 338 327.63 45 21 93 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B54 35453162 86.44 SGD
Shipped after 2017-09-28
12 - 32 - 83 73.6 32 - 51 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B12 35452751 10.16 SGD
Shipped after 2017-09-28
21 - 55 - 138 127.82 40 - 83 - - -   1PC 1 NK60B21 35452846 21.32 SGD
Shipped after 2017-09-28
34 - 55 - 217 206.46 40 21 83 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B34 35452977 39.40 SGD
Shipped after 2017-09-28
35 - 55 - 223 212.52 40 21 83 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B35 35452986 41.90 SGD
Shipped after 2017-09-28
41 - 63 - 260 248.86 45 21 93 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B41 35453047 78.55 SGD
Shipped after 2017-09-28
45 - 63 - 284 273.09 45 21 93 20 - -   1PC 1 NK60B45 35453083 66.86 SGD
Shipped after 2017-09-28
49 - 63 - 308 297.33 45 21 93 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B49 35453126 109.90 SGD
Shipped after 2017-09-28
60 - 63 - 375 363.99 45 21 93 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B60 35453205 119.90 SGD
Shipped after 2017-09-28
64 - 63 - 399 388.24 45 27 93 26 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B64 35453214 169.90 SGD
Shipped after 2017-09-28
65 - 75 - 405 394.3 45 27 107 26 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B65 35453223 139.90 SGD
Shipped after 2017-09-28
85 - 80 - 527 515.54 50 27 117 26 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B85 35453266 299.90 SGD
Shipped after 2017-09-28
90 - 80 - 557 545.85 50 27 117 26 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B90 35453275 309.90 SGD
Shipped after 2017-09-28
10 - 30 37 70 61.65 32 - 49 - 8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B10 35452733 9.71 SGD
Shipped after 2017-09-28
11 - 32 45 76 67.62 32 - 51 - 8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B11 35452742 9.99 SGD
Shipped after 2017-09-28
23 - 55 - 150 139.9 40 - 83 - - -   1PC 1 NK60B23 35452864 23.89 SGD
Shipped after 2017-09-28
25 - 55 - 162 151.99 40 19 83 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B25 35452882 25.80 SGD
Shipped after 2017-09-28
26 - 55 - 168 158.04 40 19 83 - - -   1PC 1 NK60B26 35452891 26.81 SGD
Shipped after 2017-09-28
27 - 55 - 174 164.09 40 19 83 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B27 35452907 30.64 SGD
Shipped after 2017-09-28
9 - 25 32 64 55.7 32 - 43 - 8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B9 35452724 8.29 SGD
Shipped after 2017-09-28
39 - 55 - 247 236.74 40 21 83 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B39 35453022 57.62 SGD
Shipped after 2017-09-28
42 - 63 - 266 254.92 45 21 93 20 - -   1PC 1 NK60B42 35453056 68.54 SGD
Shipped after 2017-09-28
46 - 63 - 290 279.15 45 21 93 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B46 35453092 92.15 SGD
Shipped after 2017-09-28
18 - 55 - 119 109.71 40 - 83 - - -   1PC 1 NK60B18 35452812 17.46 SGD
Shipped after 2017-09-28
56 - 63 - 351 339.75 45 21 93 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B56 35453187 129.90 SGD
Shipped after 2017-09-28
80 - 80 - 496 485.23 50 27 117 26 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B80 35453257 269.90 SGD
Shipped after 2017-09-28
15 - 45 - 101 91.62 32 - 68 - - -   1PC 1 NK60B15 35452785 12.99 SGD
Shipped after 2017-09-25
16 - 48 - 107 97.65 32 - 73 - - -   1PC 1 NK60B16 35452794 13.78 SGD
Shipped after 2017-09-28
17 - 48 - 113 103.67 32 - 73 - - -   1PC 1 NK60B17 35452803 14.87 SGD
Shipped after 2017-09-28
8 - 20 26 58 49.78 32 - 34 - 8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B8 35452715 9.71 SGD
Shipped after 2017-09-28
33 - 55 - 211 200.41 40 21 83 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B33 35452961 40.56 SGD
Shipped after 2017-09-28
48 - 63 - 302 291.27 45 21 93 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B48 35453117 71.82 SGD
Shipped after 2017-09-28
75 - 75 - 466 454.92 45 27 107 26 - -   1PC 1 NK60B75 35453241 189.90 SGD
Shipped after 2017-09-28
24 - 55 - 156 145.95 40 19 83 - - -   1PC 1 NK60B24 35452873 25.13 SGD
Shipped after 2017-09-28
38 - 55 - 241 230.69 40 21 83 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B38 35453013 48.56 SGD
Shipped after 2017-09-28
40 - 55 - 253 242.8 40 21 83 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B40 35453031 50.07 SGD
Shipped after 2017-09-28
47 - 63 - 296 285.21 45 21 93 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B47 35453101 93.16 SGD
Shipped after 2017-09-28
50 - 63 - 314 303.39 45 21 93 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B50 35453135 79.39 SGD
Shipped after 2017-09-28
52 - 63 - 326 315.51 45 21 93 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B52 35453153 109.90 SGD
Shipped after 2017-09-28
58 - 63 - 363 351.87 45 21 93 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B58 35453196 139.90 SGD
Shipped after 2017-09-28
70 - 75 - 436 424.61 45 27 107 26 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B70 35453232 149.90 SGD
Shipped after 2017-09-28
19 - 55 - 126 115.74 40 - 83 - - -   1PC 1 NK60B19 35452821 18.53 SGD
Shipped after 2017-09-28
20 - 55 - 132 121.78 40 - 83 - - -   1PC 1 NK60B20 35452837 19.97 SGD
Shipped after 2017-09-28
22 - 55 - 144 133.86 40 - 83 - - -   1PC 1 NK60B22 35452855 22.16 SGD
Shipped after 2017-09-28
28 - 55 - 180 170.14 40 19 83 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B28 35452916 27.15 SGD
Shipped after 2017-09-28
29 - 55 - 187 176.2 40 19 83 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B29 35452925 34.96 SGD
Shipped after 2017-09-28
32 - 55 - 205 194.35 40 21 83 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B32 35452952 37.55 SGD
Shipped after 2017-09-28
43 - 63 - 272 260.98 45 21 93 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B43 35453065 83.92 SGD
Shipped after 2017-09-28
44 - 63 - 278 267.03 45 21 93 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B44 35453074 86.95 SGD
Shipped after 2017-09-28
51 - 63 - 320 309.45 45 21 93 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B51 35453144 109.90 SGD
Shipped after 2017-09-28
55 - 63 - 345 333.69 45 21 93 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B55 35453171 129.90 SGD
Shipped after 2017-09-28
13 - 35 - 89 79.6 32 - 57 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B13 35452767 10.81 SGD
Shipped after 2017-09-28
30 - 55 - 193 182.25 40 19 83 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK60B30 35452934 29.73 SGD
Shipped after 2017-09-28
ADD TO CART

Related Products