Buy more than* S$200* and get FREE SHIPPING

Standard sprocket 80B form

4.00 (1)
Chain No.
80
Face Width (T)(mm)
14.6
Roller Outside Diameter (Dr)(mm)
15.88
Roller link Inside Width(W)(mm)
15.88
Type
NK80B
Pitch (mm)
25.4
...see all>
Product Options
ADD TO CART
Number of Gears Dimensions GD (mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Boss Length BL (mm) Boss Diameter BD (mm) Dimension S (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Gears Dimensions GD (mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Boss Length BL (mm) Boss Diameter BD (mm) Dimension S (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 - 500 485.33 50 117 - 23.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B60 35453774 309.99 SGD
Shipped after 2018-05-30
8 35 77 66.37 40 49 10.4 0.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B8 35453284 83.99 SGD
Shipped after 2018-05-31
14 - 127 114.15 40 77 - 2.15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B14 35453345 85.99 SGD
Shipped after 2018-05-30
24 - 208 194.6 45 107 - 5.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B24 35453442 89.99 SGD
Shipped after 2018-05-31
41 - 346 331.81 50 117 - 12.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B41 35453616 179.99 SGD
Shipped after 2018-05-30
46 - 387 372.2 50 117 - 15.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B46 35453661 219.99 SGD
Shipped after 2018-05-30
47 - 395 380.28 50 117 - 15.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B47 35453677 229.99 SGD
Shipped after 2018-05-30
50 - 419 404.52 50 117 - 17.65 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B50 35453695 189.99 SGD
Shipped after 2018-05-30
15 - 135 122.17 40 93 - 2.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B15 35453354 79.99 SGD
Shipped after 2018-05-30
18 - 159 146.27 40 93 - 3.15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B18 35453381 96.99 SGD
Shipped after 2018-05-30
20 - 176 162.37 40 93 - 3.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B20 35453406 109.99 SGD
Shipped after 2018-05-31
38 - 322 307.58 50 117 - 11.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B38 35453582 149.99 SGD
Shipped after 2018-05-30
54 - 451 436.84 50 117 - 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B54 35453722 219.99 SGD
Shipped after 2018-05-30
75 - 621 606.56 63 127 - 36.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B75 35453801 409.99 SGD
Shipped after 2018-05-30
9 44 85 74.27 40 58 10.4 0.87 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B9 35453293 80.99 SGD
Shipped after 2018-05-30
19 - 167 154.32 40 93 - 3.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B19 35453397 109.99 SGD
Shipped after 2018-05-30
25 - 216 202.66 45 107 - 5.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B25 35453451 60.99 SGD
Shipped after 2018-05-30
32 - 273 259.14 45 107 - 8.15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B32 35453521 109.99 SGD
Shipped after 2018-05-30
36 - 306 291.43 50 117 - 10.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B36 35453564 139.99 SGD
Shipped after 2018-05-30
43 - 362 347.97 50 117 - 13.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B43 35453634 209.99 SGD
Shipped after 2018-05-30
52 - 435 420.68 50 117 - 18.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B52 35453704 299.99 SGD
Shipped after 2018-05-30
53 - 443 428.76 50 117 - 19.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B53 35453713 309.99 SGD
Shipped after 2018-05-30
55 - 459 444.92 50 117 - 20.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B55 35453731 319.99 SGD
Shipped after 2018-05-30
58 - 484 469.16 50 117 - 22.55 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B58 35453756 339.99 SGD
Shipped after 2018-05-30
59 - 492 477.24 50 117 - 22.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B59 35453765 359.99 SGD
Shipped after 2018-05-30
65 - 540 525.73 63 127 - 29.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B65 35453783 339.99 SGD
Shipped after 2018-05-30
10 - 93 82.19 40 52 - 1.02 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B10 35453302 76.99 SGD
Shipped after 2018-05-30
13 - 118 106.14 40 77 - 1.9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B13 35453336 84.99 SGD
Shipped after 2018-05-30
23 - 200 186.54 45 107 - 5.23 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B23 35453433 88.99 SGD
Shipped after 2018-05-30
26 - 224 210.72 45 107 - 6.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B26 35453467 97.99 SGD
Shipped after 2018-05-30
33 - 281 267.21 45 107 - 8.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B33 35453537 129.99 SGD
Shipped after 2018-05-30
34 - 289 275.29 45 107 - 8.9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B34 35453546 119.99 SGD
Shipped after 2018-05-30
35 - 297 283.36 45 107 - 9.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B35 35453555 119.99 SGD
Shipped after 2018-05-30
37 - 314 299.51 50 117 - 11 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B37 35453573 159.99 SGD
Shipped after 2018-05-30
80 - 662 646.97 71 137 - 42.9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B80 35453817 599.99 SGD
Shipped after 2018-05-30
11 - 102 90.16 40 60 - 1.25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B11 35453311 71.99 SGD
Shipped after 2018-05-30
16 - 143 130.2 40 93 - 2.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B16 35453363 80.99 SGD
Shipped after 2018-05-30
28 - 241 226.86 45 107 - 6.75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B28 35453485 97.99 SGD
Shipped after 2018-05-31
40 - 338 323.74 50 117 - 12.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B40 35453607 149.99 SGD
Shipped after 2018-05-30
48 - 403 388.36 50 117 - 15.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B48 35453686 179.99 SGD
Shipped after 2018-05-30
21 - 184 170.42 40 93 - 3.85 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B21 35453415 119.99 SGD
Shipped after 2018-05-30
27 - 233 218.79 45 107 - 6.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B27 35453476 99.99 SGD
Shipped after 2018-05-30
29 - 249 234.93 45 107 - 7.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B29 35453494 109.99 SGD
Shipped after 2018-05-30
39 - 330 315.66 50 117 - 11.9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B39 35453591 169.99 SGD
Shipped after 2018-05-30
44 - 370 356.04 50 117 - 14.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B44 35453643 209.99 SGD
Shipped after 2018-05-30
12 - 110 98.14 40 67 - 1.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B12 35453327 71.99 SGD
Shipped after 2018-05-30
17 - 151 138.23 40 93 - 2.95 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B17 35453372 95.99 SGD
Shipped after 2018-05-30
30 - 257 243 45 107 - 7.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B30 35453503 109.99 SGD
Shipped after 2018-05-31
45 - 378 364.12 50 117 - 14.9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B45 35453652 159.99 SGD
Shipped after 2018-05-30
56 - 468 453 50 117 - 21.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B56 35453747 339.99 SGD
Shipped after 2018-05-30
90 - 743 727.8 71 137 - 53 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B90 35453826 719.99 SGD
Shipped after 2018-05-30
22 - 192 178.48 45 107 - 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B22 35453424 85.99 SGD
Shipped after 2018-05-31
31 - 265 251.07 45 107 - 7.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B31 35453512 119.99 SGD
Shipped after 2018-05-30
42 - 354 339.89 50 117 - 13.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B42 35453625 159.99 SGD
Shipped after 2018-05-30
70 - 581 566.15 63 127 - 32.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK80B70 35453792 359.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Improvement of stirrer
4
From Japan
On 2014-11-20 13:52:24
It is very much appreciated if additional work (extra fee) for boss hole and key groove processing is also available. Also quenching the cutting edge is the same.
This review is about item#35453503.

Related Products