Buy more than* S$200* and get FREE SHIPPING

Standard sprocket 100B form

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Chain No.
100
Dimensions GD (mm)
-
Outside Diameter (Do)(phi mm)
158
Pitch Diameter (Dp) (phi mm)
142.68
Face Width (T)(mm)
17.6
Roller Outside Diameter (Dr)(mm)
19.05
Roller link Inside Width(W)(mm)
19.05
Boss Length BL (mm)
50
Boss Diameter BD (mm)
98
Dimension S (mm)
-
Type
NK100B
Pitch (mm)
31.75
Weight (kg)
3.6
Number of Gears
14
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 NK100B14 35453887 42.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products