Buy more than* S$200* and get FREE SHIPPING

Rubber Gloves, Natural Rubber

4.33 (6)
Purpose
Agriculture, forestry, fisheries, civil construction, transportation, gardening, weeding, warehouse, metals and machine work, waste treatment, dairy, home
Material (inner)
Cotton
Color
Brown
Material
Natural rubber
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 19.0 Around 7.5 About 25.5 S 1Bag(3Pair) 1 FT-3150 35471956 15.41 SGD
Shipped after 2017-09-25
About 19.6 About 8.5 About 26.0 M 1Bag(3Pair) 1 FT-3150 35471965 15.13 SGD
Shipped after 2017-09-25
About 22.0 About 8.9 About 26.5 L 1Bag(3Pair) 1 FT-3150 35471974 15.02 SGD
Shipped after 2017-09-25
About 23.0 About 9.4 About 27.5 LL 1Bag(3Pair) 1 FT-3150 35471983 16.42 SGD
Shipped after 2017-10-24
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Construction work
5
From Japan
On 2016-06-16 20:16:27
It is affordable, but it is solid. It is even better if the durability of the fingertip rises.
This review is about item#35471974.
Use during pickling after welding
3
From Japan
On 2015-11-19 15:53:15
It's nice to be soft and easy to move, but it feels thin, so I'm worried about being torn.
This review is about item#35471974.
Farm work
3
From Japan
On 2014-03-26 18:07:47
There was only one hole. It is a hole made in the manufacturing process.
This review is about item#35471983.
FRP painting
5
From Japan
On 2013-12-09 17:21:52
I am satisfied with both price and quality.
This review is about item#35471983.
I use it in the aquaculture industry for work
5
From Japan
On 2013-11-12 13:52:11
It is good that the hole does not open and there is no burden on the hands
This review is about item#35471974.
Farm work
5
From Japan
On 2013-02-26 18:41:07
It is good for disposable. It is soft and hard to break.
This review is about item#35471983.

Related Products