Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Whole Surface Packing for Flanges, Non Asbestos

3.50 (2)
Purpose
Use as gasket for the pipe flange and equipment of various industries.
Recovery (%)
40Min
Density (g/cm3)
1.5-1.7
Maximum Temperature (Degree C)
150
...see all>
Product Options
ADD TO CART
Compatible Compression Ratio (%) Flexibility Tensile Strength (MPa) JIS Standard pH Value Outer Diameter (phi mm) Bolt Hole Diameter (phimm) Inner Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Compression Ratio (%) Flexibility Tensile Strength (MPa) JIS Standard pH Value Outer Diameter (phi mm) Bolt Hole Diameter (phimm) Inner Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5Kx125A 2014/07/17 (No Break)F≤12 11≤F 6353 water rubber standard K 2014/04/11 235 19 141 1.5 1Sheet 1 1.5T 5K 125A 35454946 8.99 SGD
Shipped after 2018-06-25
5Kx15A 41837 (No Break)F=<12 11=<F 6353 for water supply rubber standard K 41740 80 12 22 1.5 1Sheet 1 1.5T 5K 15A 35454851 1.99 SGD
Shipped after 2018-06-25
5Kx150A 41837 (No Break)F=<12 11=<F 6353 for water supply rubber standard K 41740 265 19 167 1.5 1Sheet 1 1.5T 5K 150A 35454955 9.99 SGD
Shipped after 2018-06-25
5Kx200A 7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 320 23 218 - 1Sheet 1 1.5T 5K 200A 35454964 13.99 SGD
Shipped after 2018-06-25
5Kx40A 41837 (No Break)F=<12 11=<F 6353 for water supply rubber standard K 41740 120 15 49 1.5 1Sheet 1 1.5T 5K 40A 35454894 2.99 SGD
Shipped after 2018-06-25
5Kx100A 41837 (No Break)F=<12 11=<F 6353 for water supply rubber standard K 41740 200 19 115 1.5 1Sheet 1 1.5T 5K 100A 35454937 6.99 SGD
Shipped after 2018-06-25
5Kx10A 7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 75 - 18 - 1Sheet 1 1.5T 5K 10A 35454842 0.99 SGD
Shipped after 2018-06-25
5Kx65A 41837 (No Break)F=<12 11=<F 6353 for water supply rubber standard K 41740 155 15 84 1.5 1Sheet 1 1.5T 5K 65A 35454912 3.99 SGD
Shipped after 2018-06-25
5Kx20A 7-17 (No Break) F<=12 11<=F K 6353 Rubber standards for water pipes 4-11 85 12 28 1.5 1Sheet 1 1.5T 5K 20A 35454867 1.99 SGD
Shipped after 2018-06-25
5Kx25A 7-17 (No Break) F<=12 11<=F K 6353 Rubber standards for water pipes 4-11 95 12 35 1.5 1Sheet 1 1.5T 5K 25A 35454876 1.99 SGD
Shipped after 2018-06-25
5Kx32A 7-17 (No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 115 15 43 1.5 1Sheet 1 1.5T 5K 32A 35454885 2.99 SGD
Shipped after 2018-06-25
5Kx50A 7-17 (No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 130 15 61 1.5 1Sheet 1 1.5T 5K 50A 35454903 2.99 SGD
Shipped after 2018-06-25
5Kx80A 7-17 (No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 180 19 90 1.5 1Sheet 1 1.5T 5K 80A 35454921 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance, Repair
2
From Japan
On 2017-08-10 14:54:58
If you reach it and see it, it will not be "steam is impossible". Please write it as you understand when ordering.
This review is about item#35454851.
Used for packing exchange etc.
5
From Japan
On 2017-05-18 20:06:42
It is not possible, it can be used easily. The unit price is cheap and it is saved.
This review is about item#35454867.

Related Products