Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Whole Packing for Flanges, Non Asbestos

5.00 (3)
Recovery (%)
40Min
Density (g/cm3)
1.5-1.7
Maximum Temperature (Degree C)
150
...see all>
Product Options
ADD TO CART
Thickness (mm) Compatible Compression Ratio (%) Flexibility Tensile Strength (MPa) JIS Standard pH Value Bolt Hole Diameter (phimm) Outer Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Compatible Compression Ratio (%) Flexibility Tensile Strength (MPa) JIS Standard pH Value Bolt Hole Diameter (phimm) Outer Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 10Kx200A 41837 (No Break)F=<12 11=<F 6353 for water supply rubber standard K 41740 23 330 218 1Sheet 1 1.5T 10K 200A 35455095 15.99 SGD
In stock
- 10Kx10A 7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 - 90 18 1Sheet 1 1.5T 10K 10A 35454973 1.99 SGD
In stock
1.5 10Kx125A 41837 (No Break)F=<12 11=<F 6353 for water supply rubber standard K 41740 19 250 141 1Sheet 1 1.5T 10K 125A 35455077 8.99 SGD
In stock
1.5 10Kx150A 2013/07/17 (No Break) F =< 12 11 =< F 6353 water rubber standard K 2013/04/11 19 280 167 1Sheet 1 1.5T 10K 150A 35455086 9.99 SGD
In stock
1.5 10Kx15A 7-17 (No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 12 95 22 1Sheet 1 1.5T 10K 15A 35454982 1.99 SGD
In stock
1.5 10Kx20A 7-17 (No Break) F<=12 11<=F K 6353 Rubber standards for water pipes 4-11 12 100 28 1Sheet 1 1.5T 10K 20A 35454991 1.99 SGD
In stock
1.5 10Kx25A 7-17 (No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 12 125 35 1Sheet 1 1.5T 10K 25A 35455007 2.99 SGD
In stock
1.5 10Kx32A 7-17 (No Break) F<=12 11<=F K 6353 Rubber standards for water pipes 4-11 15 135 43 1Sheet 1 1.5T 10K 32A 35455016 2.99 SGD
In stock
1.5 10Kx40A 7-17 (No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 15 140 49 1Sheet 1 1.5T 10K 40A 35455025 2.99 SGD
In stock
1.5 10Kx50A 7-17 (No Break) F<=12 11<=F K 6353 Rubber standards for water pipes 4-11 15 155 61 1Sheet 1 1.5T 10K 50A 35455034 4.99 SGD
In stock
1.5 10Kx65A 7-17 (No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 15 175 84 1Sheet 1 1.5T 10K 65A 35455043 4.99 SGD
In stock
1.5 10Kx80A 7-17 (No Break) F<=12 11<=F K 6353 Rubber standards for water pipes 4-11 19 185 90 1Sheet 1 1.5T 10K 80A 35455052 4.99 SGD
In stock
1.5 10Kx100A 7-17 (No Break) F<=12 11<=F K 6353 Rubber standards for water pipes 4-11 19 210 115 1Sheet 1 1.5T 10K 100A 35455061 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2017-06-06 15:20:10
I will be saved because it arrives more quickly than anything else. The price is also cheap so there is no problem with the product.
This review is about item#35454982.
Flange connection part of plant piping
5
From Japan
On 2015-10-30 14:43:28
There is no problem at all. If you have the opportunity you want to use next time as well.
This review is about item#35455043.
Waterwork construction
5
From Japan
On 2015-03-03 15:51:06
no problem
This review is about item#35454991.

Related Products