Buy more than* S$200* and get FREE SHIPPING

Whole Packing for Flanges, Non Asbestos

4.00 (1)
Purpose
Use as gasket for the pipe flange and equipment of various industries.
Recovery (%)
40Min
Density (g/cm3)
1.5-1.7
Maximum Temperature (Degree C)
150
...see all>
Product Options
ADD TO CART
Compression Ratio (%) Flexibility Tensile Strength (MPa) JIS Standard pH Value Outer Diameter (phi mm) Bolt Hole Diameter (phimm) Inner Diameter (phi mm) Thickness (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compression Ratio (%) Flexibility Tensile Strength (MPa) JIS Standard pH Value Outer Diameter (phi mm) Bolt Hole Diameter (phimm) Inner Diameter (phi mm) Thickness (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 115 - 43 - 5Kx32A 1Sheet 1 3T 5K 32A 35455147 3.99 SGD
In stock
7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 180 19 90 - 5Kx80A 1Sheet 1 3T 5K 80A 35455183 7.99 SGD
In stock
7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 265 19 167 - 5Kx150A 1Sheet 1 3T 5K 150A 35455217 32.99 SGD
Shipped after 2018-01-24
41837 (No Break)F=<12 11=<F 6353 for water supply rubber standard K 41740 85 12 28 3 5Kx20A 1Sheet 1 3T 5K 20A 35455122 2.99 SGD
In stock
7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 320 23 218 - 5Kx200A 1Sheet 1 3T 5K 200A 35455226 25.99 SGD
Shipped after 2018-01-24
7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 200 19 115 - 5Kx100A 1Sheet 1 3T 5K 100A 35455192 9.99 SGD
In stock
7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 75 - 18 - 5Kx10A 1Sheet 1 3T 5K 10A 35455104 1.99 SGD
Shipped after 2018-01-24
7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 235 19 141 - 5Kx125A 1Sheet 1 3T 5K 125A 35455201 13.99 SGD
Shipped after 2018-01-24
7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 80 - 22 - 5Kx15A 1Sheet 1 3T 5K 15A 35455113 2.99 SGD
Shipped after 2018-01-24
7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 95 - 35 - 5Kx25A 1Sheet 1 3T 5K 25A 35455131 2.99 SGD
In stock
2014/07/17 (No Break)F≤12 11≤F 6353 water rubber standard K 2014/04/11 155 15 84 3 5Kx65A 1Sheet 1 3T 5K 65A 35455174 6.99 SGD
In stock
7-17 (No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 120 15 49 3 5Kx40A 1Sheet 1 3T 5K 40A 35455156 3.99 SGD
In stock
7-17 (No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 130 15 61 3 5Kx50A 1Sheet 1 3T 5K 50A 35455165 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For water piping
4
From Japan
On 2017-05-23 08:10:38
It is usable as a maker item. I hope 3T will be shipped the same day.
This review is about item#35455113.

Related Products