Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Whole Surface Packing for Flanges, Non Asbestos

4.50 (2)
Purpose
Use as gasket for the pipe flange and equipment of various industries.
Recovery (%)
40Min
Density (g/cm3)
1.5-1.7
Maximum Temperature (Degree C)
150
...see all
Product Options
ADD TO CART
Tensile Strength (MPa) JIS Standard pH Value Outer Diameter (phi mm) Bolt Hole Diameter (phimm) Inner Diameter (phi mm) Thickness (mm) Compatible Compression Ratio (%) Flexibility Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (MPa) JIS Standard pH Value Outer Diameter (phi mm) Bolt Hole Diameter (phimm) Inner Diameter (phi mm) Thickness (mm) Compatible Compression Ratio (%) Flexibility Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11≤F 6353 water rubber standard K 2014/04/11 175 15 84 3 10Kx65A 2014/07/17 (No Break)F≤12 1Sheet 1 3T 10K 65A 35455305 7.43 SGD
In stock
11 ≦ F 6353 for water supply rubber standard K 4-11 250 19 141 - 10Kx125A 7-17 (No Break) F <= 12 1Sheet 1 3T 10K 125A 35455332 14.93 SGD
In stock
11 ≦ F 6353 for water supply rubber standard K 4-11 280 19 167 - 10Kx150A 7-17 (No Break) F <= 12 1Sheet 1 3T 10K 150A 35455341 19.37 SGD
In stock
11 ≦ F 6353 for water supply rubber standard K 4-11 330 23 218 - 10Kx200A 7-17 (No Break) F <= 12 1Sheet 1 3T 10K 200A 35455357 26.72 SGD
In stock
11 ≦ F 6353 for water supply rubber standard K 4-11 90 - 18 - 10Kx10A 7-17 (No Break) F <= 12 1Sheet 1 3T 10K 10A 35455235 5.26 SGD
Shipped after 2017-05-09
11<=F K 6353 Rubber standards for water pipes 4-11 95 12 22 3 10Kx15A 7-17 (No Break) F ? 12 1Sheet 1 3T 10K 15A 35455244 2.36 SGD
In stock
11<=F K 6353 Rubber standards for water pipes 4-11 100 12 28 3 10Kx20A 7-17 (No Break) F<=12 1Sheet 1 3T 10K 20A 35455253 2.50 SGD
In stock
11<=F K 6353 Rubber standards for water pipes 4-11 125 12 35 3 10Kx25A 7-17 (No Break) F ? 12 1Sheet 1 3T 10K 25A 35455262 3.71 SGD
In stock
11<=F K 6353 Rubber standards for water pipes 4-11 135 15 43 3 10Kx32A 7-17 (No Break) F ? 12 1Sheet 1 3T 10K 32A 35455271 4.45 SGD
In stock
11<=F K 6353 Rubber standards for water pipes 4-11 140 15 49 3 10Kx40A 7-17 (No Break) F<=12 1Sheet 1 3T 10K 40A 35455287 5.12 SGD
In stock
11<=F K 6353 Rubber standards for water pipes 4-11 155 15 61 3 10Kx50A 7-17 (No Break) F ? 12 1Sheet 1 3T 10K 50A 35455296 6.23 SGD
In stock
11<=F K 6353 Rubber standards for water pipes 4-11 185 19 90 3 10Kx80A 7-17 (No Break) F ? 12 1Sheet 1 3T 10K 80A 35455314 8.04 SGD
In stock
11<=F K 6353 Rubber standards for water pipes 4-11 210 19 115 3 10Kx100A 7-17 (No Break) F<=12 1Sheet 1 3T 10K 100A 35455323 10.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Leak adjustment
4
From Japan
On 2016-01-29 14:51:39
It was very good!
This review is about item#35455296.
In the repair of equipment
5
From Japan
On 2012-12-26 18:01:35
Delivery time is also fast, it is a above all that can be used without any problems, is very happy. Thank you in the future.
This review is about item#35455262.

Related Products