Buy more than* S$200* and get FREE SHIPPING

Mid Packing for Flanges, Non Asbestos

Purpose
Use as gasket for the pipe flange and equipment of various industries.
Recovery (%)
40Min
Density (g/cm3)
1.5-1.7
Maximum Temperature (Degree C)
150
...see all
Product Options
ADD TO CART
Tensile Strength (MPa) JIS Standard pH Value Outer Diameter (phi mm) Inner Diameter (phi mm) Thickness (mm) Compatible Compression Ratio (%) Flexibility Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (MPa) JIS Standard pH Value Outer Diameter (phi mm) Inner Diameter (phi mm) Thickness (mm) Compatible Compression Ratio (%) Flexibility Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 ≦ F 6353 for water supply rubber standard K 4-11 260 218 - 5Kx200A 7-17 (No Break) F <= 12 1Sheet 1 1.5T 5K 200A 35455481 5.87 SGD
Shipped after 2017-04-04
11 ≦ F 6353 for water supply rubber standard K 4-11 214 167 - 5Kx150A 7-17 (No Break) F <= 12 1Sheet 1 1.5T 5K 150A 35455472 4.57 SGD
Shipped after 2017-04-04
11 ≦ F 6353 for water supply rubber standard K 4-11 129 90 - 5Kx80A 7-17 (No Break) F <= 12 1Sheet 1 1.5T 5K 80A 35455445 2.47 SGD
Shipped after 2017-04-04
11 ≦ F 6353 for water supply rubber standard K 4-11 45 18 - 5Kx10A 7-17 (No Break) F <= 12 1Sheet 1 1.5T 5K 10A 35455366 0.45 SGD
In stock
11 ≦ F 6353 for water supply rubber standard K 4-11 184 141 - 5Kx125A 7-17 (No Break) F <= 12 1Sheet 1 1.5T 5K 125A 35455463 3.35 SGD
Shipped after 2017-04-04
11 ≦ F 6353 for water supply rubber standard K 4-11 149 115 - 5Kx100A 7-17 (No Break) F <= 12 1Sheet 1 1.5T 5K 100A 35455454 2.96 SGD
In stock
11≤F 6353 water rubber standard K 2014/04/11 93 61 1.5 5Kx50A 2014/07/17 (No Break)F≤12 1Sheet 1 1.5T 5K 50A 35455427 1.46 SGD
In stock
11≤F 6353 water rubber standard K 2014/04/11 83 49 1.5 5Kx40A 2014/07/17 (No Break)F≤12 1Sheet 1 1.5T 5K 40A 35455411 1.23 SGD
In stock
11<=F K 6353 Rubber standards for water pipes 4-11 50 22 1.5 5Kx15A 7-17 (No Break) F<=12 1Sheet 1 1.5T 5K 15A 35455375 0.55 SGD
In stock
11<=F K 6353 Rubber standards for water pipes 4-11 55 28 1.5 5Kx20A 7-17 (No Break) F ? 12 1Sheet 1 1.5T 5K 20A 35455384 0.72 SGD
In stock
11<=F K 6353 Rubber standards for water pipes 4-11 65 35 1.5 5Kx25A 7-17 (No Break) F ? 12 1Sheet 1 1.5T 5K 25A 35455393 0.88 SGD
In stock
11<=F K 6353 Rubber standards for water pipes 4-11 78 43 1.5 5Kx32A 7-17 (No Break) F ? 12 1Sheet 1 1.5T 5K 32A 35455402 1.09 SGD
In stock
11<=F K 6353 Rubber standards for water pipes 4-11 118 84 1.5 5Kx65A 7-17 (No Break) F ? 12 1Sheet 1 1.5T 5K 65A 35455436 2.31 SGD
In stock
ADD TO CART

Related Products