Buy more than* S$200* and get FREE SHIPPING

Mid Packing for Flanges, Non Asbestos

5.00 (1)
Purpose
Use as gasket for the pipe flange and equipment of various industries.
Recovery (%)
40Min
Density (g/cm3)
1.5-1.7
Maximum Temperature (Degree C)
150
...see all>
Product Options
ADD TO CART
pH Value Outer Diameter (phi mm) Inner Diameter (phi mm) Thickness (mm) Compression Ratio (%) Compatible Flexibility Tensile Strength (MPa) JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
pH Value Outer Diameter (phi mm) Inner Diameter (phi mm) Thickness (mm) Compression Ratio (%) Compatible Flexibility Tensile Strength (MPa) JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41740 270 218 1.5 41837 10Kx200A (No Break)F=<12 11=<F 6353 for water supply rubber standard K 1Sheet 1 1.5T 10K 200A 35455612 6.99 SGD
In stock
41740 134 90 1.5 41837 10Kx80A (No Break)F=<12 11=<F 6353 for water supply rubber standard K 1Sheet 1 1.5T 10K 80A 35455576 3.99 SGD
Shipped after 2018-05-01
4-11 58 22 - 7-17 10Kx15A (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 1Sheet 1 1.5T 10K 15A 35455506 0.99 SGD
In stock
4-11 190 141 - 7-17 10Kx125A (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 1Sheet 1 1.5T 10K 125A 35455594 3.99 SGD
In stock
2014/04/11 159 115 1.5 2014/07/17 10Kx100A (No Break)F≤12 11≤F 6353 water rubber standard K 1Sheet 1 1.5T 10K 100A 35455585 3.99 SGD
In stock
2014/04/11 220 167 1.5 2014/07/17 10Kx150A (No Break)F≤12 11≤F 6353 water rubber standard K 1Sheet 1 1.5T 10K 150A 35455603 5.99 SGD
In stock
2014/04/11 53 18 1.5 2014/07/17 10Kx10A (No Break)F≤12 11≤F 6353 water rubber standard K 1Sheet 1 1.5T 10K 10A 35455497 0.99 SGD
Shipped after 2018-05-07
4-11 63 28 1.5 7-17 10Kx20A (No Break) F<=12 11<=F K 6353 Rubber standards for water pipes 1Sheet 1 1.5T 10K 20A 35455515 0.99 SGD
In stock
4-11 74 35 1.5 7-17 10Kx25A (No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 1Sheet 1 1.5T 10K 25A 35455524 0.99 SGD
In stock
4-11 84 43 1.5 7-17 10Kx32A (No Break) F<=12 11<=F K 6353 Rubber standards for water pipes 1Sheet 1 1.5T 10K 32A 35455533 1.99 SGD
In stock
4-11 89 49 1.5 7-17 10Kx40A (No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 1Sheet 1 1.5T 10K 40A 35455542 1.99 SGD
In stock
4-11 104 61 1.5 7-17 10Kx50A (No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 1Sheet 1 1.5T 10K 50A 35455551 1.99 SGD
In stock
4-11 124 84 1.5 7-17 10Kx65A (No Break) F<=12 11<=F K 6353 Rubber standards for water pipes 1Sheet 1 1.5T 10K 65A 35455567 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Thermo packing production
5
From Japan
On 2017-09-19 15:57:04
It is easier to work because it is closer to the prototype than the seat. If inner diameter, outer diameter, if specified, it is even better.
This review is about item#35455542.

Related Products