Buy more than* S$200* and get FREE SHIPPING

Mid Packing for Flanges, Non Asbestos

Recovery (%)
40Min
Compression Ratio (%)
7-17
Flexibility
(No Break)F<=12
Density (g/cm3)
1.5-1.7
Tensile Strength (MPa)
11<=F
Maximum Temperature (Degree C)
150
pH Value
4-11
Thickness (mm)
3
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Compatible Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Compatible Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 5Kx15A 50 1sheet 1 3T 5K 15A 35455637 0.99 SGD
In stock
90 5Kx80A 129 1sheet 1 3T 5K 80A 35455707 5.99 SGD
Shipped after 2018-05-31
141 5Kx125A 184 1sheet 1 3T 5K 125A 35455725 8.99 SGD
Shipped after 2018-05-31
35 5Kx25A 65 1sheet 1 3T 5K 25A 35455655 1.99 SGD
In stock
49 5Kx40A 83 1sheet 1 3T 5K 40A 35455673 7.99 SGD
Shipped after 2018-05-31
167 5Kx150A 214 1sheet 1 3T 5K 150A 35455734 10.99 SGD
Shipped after 2018-05-31
61 5Kx50A 93 1sheet 1 3T 5K 50A 35455682 5.99 SGD
Shipped after 2018-05-31
84 5Kx65A 118 1sheet 1 3T 5K 65A 35455691 6.99 SGD
Shipped after 2018-05-31
218 5Kx200A 260 1sheet 1 3T 5K 200A 35455743 12.99 SGD
Shipped after 2018-05-31
28 5Kx20A 55 1sheet 1 3T 5K 20A 35455646 0.99 SGD
In stock
43 5Kx32A 78 1sheet 1 3T 5K 32A 35455664 6.99 SGD
Shipped after 2018-05-31
115 5Kx100A 149 1sheet 1 3T 5K 100A 35455716 7.99 SGD
In stock
18 5Kx10A 45 1sheet 1 3T 5K 10A 35455621 0.99 SGD
In stock
ADD TO CART

Related Products