Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mid Packing for Flanges, Non Asbestos

4.50 (2)
Purpose
Use as gasket for the pipe flange and equipment of various industries.
Recovery (%)
40Min
Density (g/cm3)
1.5-1.7
Maximum Temperature (Degree C)
150
...see all>
Product Options
ADD TO CART
Thickness (mm) Compatible Compression Ratio (%) Flexibility Tensile Strength (MPa) JIS Standard pH Value Outer Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Compatible Compression Ratio (%) Flexibility Tensile Strength (MPa) JIS Standard pH Value Outer Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10Kx10A 7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 53 18 1Sheet 1 3T 10K 10A 35455752 0.99 SGD
In stock
- 10Kx125A 7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 190 141 1Sheet 1 3T 10K 125A 35455856 7.99 SGD
In stock
- 10Kx200A 7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 270 218 1Sheet 1 3T 10K 200A 35455874 13.99 SGD
In stock
- 10Kx100A 7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 159 115 1Sheet 1 3T 10K 100A 35455847 5.99 SGD
In stock
- 10Kx65A 7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 124 84 1Sheet 1 3T 10K 65A 35455822 4.99 SGD
In stock
- 10Kx15A 7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 58 22 1Sheet 1 3T 10K 15A 35455761 1.99 SGD
In stock
- 10Kx20A 7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 63 28 1Sheet 1 3T 10K 20A 35455777 1.99 SGD
In stock
- 10Kx150A 7-17 (No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 220 167 1Sheet 1 3T 10K 150A 35455865 9.99 SGD
In stock
3 10Kx80A 2014/07/17 (No Break)F≤12 11≤F 6353 water rubber standard K 2014/04/11 134 90 1Sheet 1 3T 10K 80A 35455831 4.99 SGD
In stock
3 10Kx25A 7-17 (No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 74 35 1Sheet 1 3T 10K 25A 35455786 1.99 SGD
In stock
3 10Kx32A 7-17 (No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 84 43 1Sheet 1 3T 10K 32A 35455795 2.99 SGD
In stock
3 10Kx40A 7-17 (No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 89 49 1Sheet 1 3T 10K 40A 35455804 2.99 SGD
In stock
3 10Kx50A 7-17 (No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 104 61 1Sheet 1 3T 10K 50A 35455813 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Piping of feedwater pump
4
From Japan
On 2011-05-19 06:17:56
There is no problem at all in use. Just ordering, since the size is not written on the list screen, it was troublesome to click on each one to check the size.
This review is about item#35455795.
Assembling the piping.
5
From Japan
On 2011-02-10 23:02:44
Since it is a seat packing of a well-known manufacturer that stops well, it can be used with confidence. Continue selling thank you.
This review is about item#35455874.

Related Products