Buy more than* S$200* and get FREE SHIPPING

Union Packing, Non Asbestos

4.71 (21)
Purpose
Use as gasket for the pipe flange and equipment of various industries.
Recovery (%)
40Min
Density (g/cm3)
1.5-1.7
Maximum Temperature (Degree C)
150
...see all>
Product Options
ADD TO CART
Flexibility Tensile Strength (MPa) JIS Standard pH Value Outer Diameter (phi mm) Inner Diameter (phi mm) Thickness (mm) Compression Ratio (%) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flexibility Tensile Strength (MPa) JIS Standard pH Value Outer Diameter (phi mm) Inner Diameter (phi mm) Thickness (mm) Compression Ratio (%) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(No Break) F <= 12 11 ≦ F 6353 for water supply rubber standard K 4-11 111 96 - 7-17 80A 1Sheet 1 1.5T 80A 39297833 12.84 SGD
Shipped after 2017-12-21
(No Break)F=<12 11=<F 6353 for water supply rubber standard K 41740 141 122 1.5 41837 100A 1Sheet 1 1.5T100A 39297842 5.18 SGD
In stock
(No Break) F<=12 11<=F K 6353 Rubber standards for water pipes 4-11 18 13 1.5 7-17 6A 1Sheet 1 1.5T 6A 35455883 0.26 SGD
In stock
(No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 23 17 1.5 7-17 8A 1Sheet 1 1.5T 8A 35455892 0.35 SGD
In stock
(No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 28 21 1.5 7-17 10A 1Sheet 1 1.5T 10A 35455901 0.40 SGD
In stock
(No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 32 25 1.5 7-17 15A 1Sheet 1 1.5T 15A 35455917 0.40 SGD
In stock
(No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 39 31 1.5 7-17 20A 1Sheet 1 1.5T 20A 35455926 0.52 SGD
In stock
(No Break) F<=12 11<=F K 6353 Rubber standards for water pipes 4-11 48 39 1.5 7-17 25A 1Sheet 1 1.5T 25A 35455935 0.73 SGD
In stock
(No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 57 47 1.5 7-17 32A 1Sheet 1 1.5T 32A 35455944 0.85 SGD
In stock
(No Break) F ? 12 11<=F K 6353 Rubber standards for water pipes 4-11 65 54 1.5 7-17 40A 1Sheet 1 1.5T 40A 35455953 1.10 SGD
In stock
(No Break) F<=12 11<=F K 6353 Rubber standards for water pipes 4-11 79 66 1.5 7-17 50A 1Sheet 1 1.5T 50A 35455962 1.68 SGD
In stock
(No Break) F<=12 11<=F K 6353 Rubber standards for water pipes 4-11 97 82 1.5 7-17 65A 1Sheet 1 1.5T 65A 39297824 2.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.71
21 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2017-08-29 15:32:46
It is a great help to handle such accessories.
This review is about item#35455917.
Machine repair
5
From Japan
On 2017-07-10 09:01:38
I used it in packing of air piping. It was able to be used without problems.
This review is about item#35455935.
Motorcycle maintenance
5
From Japan
On 2017-07-02 16:15:28
There is only a monotaro to buy the goods around here with a small lot. Please do your best.
This review is about item#35455892.
When hot water supply equipment is connected
5
From Japan
On 2016-05-23 20:26:04
I used it for the old union, but the surface became rough due to the lapse of years and eventually to the new union. Packing is goo!
This review is about item#35455926.
Water circulation
5
From Japan
On 2016-04-27 20:30:25
Reserve
This review is about item#35455917.
bike
5
From Japan
On 2016-04-25 19:15:46
Monotaro san, the product selection and price are very satisfying.
This review is about item#35455926.
Hot water supply pipe joint
5
From Japan
On 2016-03-01 17:20:05
Compared to genuine products, it is as good as usable.
This review is about item#35455926.
During machine maintenance
4
From Japan
On 2015-11-10 22:05:42
It can be used at all.
This review is about item#35455953.
Water repair
5
From Japan
On 2015-05-05 15:57:04
I always wanted to put it in a tool box as a spare item and purchase it. Since it can be purchased on a per-sheet basis, it seems that it will be possible to replace it with a service.
This review is about item#35455917.
Change Union Packing
5
From Japan
On 2015-01-23 14:52:44
Since there is not much sale of packing alone, it is saved. There is no problem with regard to use.
This review is about item#35455926.

Related Products