Buy more than* S$200* and get FREE SHIPPING

Mid Packing for Flanges

3.00 (2)
Purpose
For general use
Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%)
No crack
Cold Shock Brittle Temperature (degree c)
-55
Tensile Strength (Mpa[kgf/cm2])
7.0[71]
Hardness (Durometer A)
A65S
Elongation (%)
350
JIS Standard
K6380(BAD6353)
Color
Black
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Thickness (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Thickness (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
214 167 -40 to 100 - 5Kx150A 1Sheet 1 5K 150A 35456075 6.99 SGD
Shipped after 2018-05-28
78 43 -40 to 100 3 5Kx32A 1Sheet 1 5K 32A 35456005 1.99 SGD
In stock
65 35 -40 to 100 - 5Kx25A 1Sheet 1 5K 25A 35455996 1.99 SGD
In stock
184 141 -40 - 100 3 5Kx125A 1Sheet 1 5K 125A 35456066 4.99 SGD
In stock
149 115 -40 to 100 - 5Kx100A 1Sheet 1 5K 100A 35456057 3.99 SGD
Shipped after 2018-05-28
260 218 -40 to 100 - 5Kx200A 1Sheet 1 5K 200A 35456084 12.99 SGD
Shipped after 2018-05-28
118 84 -40 to 100 - 5Kx65A 1Sheet 1 5K 65A 35456032 2.99 SGD
In stock
129 90 -40 to 100 - 5Kx80A 1Sheet 1 5K 80A 35456041 2.99 SGD
Shipped after 2018-05-28
50 22 -40 - 100 3 5Kx15A 1Sheet 1 5K 15A 35455971 0.99 SGD
In stock
55 28 -40 - 100 3 5Kx20A 1Sheet 1 5K 20A 35455987 0.99 SGD
In stock
83 49 -40 - 100 3 5Kx40A 1Sheet 1 5K 40A 35456014 1.99 SGD
In stock
93 61 -40 - 100 3 5Kx50A 1Sheet 1 5K 50A 35456023 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Hottie packing
3
From Japan
On 2017-12-01 15:43:33
Purchased for use as a hot rubber bottle rubber packing. Since there was not a perfect size, I bought one with a large inner diameter and enlarged the inner diameter with a cutter, but there are some leaks. I do not know the meaning of 5K15A of the product code, it seems that it is not size 15A (15mm) of withstand pressure 5kg? .
This review is about item#35455971.
Cap waterproof
3
From Japan
On 2016-04-22 18:16:46
It was good.
This review is about item#35456023.

Related Products