Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mid Packing for Flanges

4.33 (3)
Purpose
For general use
Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%)
No crack
Cold Shock Brittle Temperature (degree c)
-55
Tensile Strength (Mpa[kgf/cm2])
7.0[71]
Hardness (Durometer A)
A65S
Elongation (%)
350
JIS Standard
K6380(BAD6353)
Color
Black
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Thickness (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Thickness (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190 141 -40 to 100 - 10Kx125A 1Sheet 1 10K 125A 35456181 5.99 SGD
Shipped after 2018-06-26
104 61 -40 to 100 - 10Kx50A 1Sheet 1 10K 50A 35456145 2.99 SGD
In stock
270 218 -40 to 100 - 10Kx200A 1Sheet 1 10K 200A 35456206 12.99 SGD
Shipped after 2018-06-26
220 167 -40 to 100 - 10Kx150A 1Sheet 1 10K 150A 35456197 7.99 SGD
In stock
134 90 -40 to 100 - 10Kx80A 1Sheet 1 10K 80A 35456163 2.99 SGD
In stock
159 115 -40 to 100 - 10Kx100A 1Sheet 1 10K 100A 35456172 3.99 SGD
In stock
84 43 -40 to 100 3 10Kx32A 1Sheet 1 10K 32A 35456127 1.99 SGD
In stock
58 22 -40 - 100 3 10Kx15A 1Sheet 1 10K 15A 35456093 0.99 SGD
In stock
63 28 -40 - 100 3 10Kx20A 1Sheet 1 10K 20A 35456102 0.99 SGD
In stock
74 35 -40 - 100 3 10Kx25A 1Sheet 1 10K 25A 35456111 1.99 SGD
In stock
89 49 -40 - 100 3 10Kx40A 1Sheet 1 10K 40A 35456136 1.99 SGD
In stock
124 84 -40 - 100 3 10Kx65A 1Sheet 1 10K 65A 35456154 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Sealing of containers
4
From Japan
On 2017-09-07 14:06:43
When actually measuring the dimension of the inner diameter it was about 77 mm. The other sizes were equivalent to the notation.
This review is about item#35456154.
Pump maintenance work
4
From Japan
On 2017-05-18 16:51:34
Although it is the same as the display size, it is expected that the rubber packing inner diameter is slightly larger and the space comes out on the contact surface when it is actually attached to the flange.
This review is about item#35456181.
Axle spacer
5
From Japan
On 2013-07-02 17:50:15
Although it was not used for its original purpose, it was the size as stated. I am constantly being helped by the richness of Mono's assortment and ease of searching.
This review is about item#35456136.

Related Products