Buy more than* S$200* and get FREE SHIPPING

Complete Packing for Flange Epdm

5.00 (2)
Purpose
For general use
Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%)
No crack
Cold Shock Brittle Temperature (degree c)
-55
Tensile Strength (Mpa[kgf/cm2])
7.0[71]
Hardness (Durometer A)
A65S
Elongation (%)
350
JIS Standard
K6380(BAD6353)
Color
Black
...see all>
Product Options
ADD TO CART
Bolt Hole Diameter (phimm) Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Thickness (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Hole Diameter (phimm) Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Thickness (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 265 167 -40 to 100 - 5Kx150A 1Sheet 1 5K 150A 35456312 11.99 SGD
In stock
23 320 218 -40 to 100 - 5Kx200A 1Sheet 1 5K 200A 35456321 30.99 SGD
Shipped after 2018-04-27
- 115 43 -40 to 100 - 5Kx32A 1Sheet 1 5K 32A 35456242 2.99 SGD
In stock
19 235 141 -40 to 100 - 5Kx125A 1Sheet 1 5K 125A 35456303 13.99 SGD
Shipped after 2018-04-27
15 155 84 -40 to 100 3 5Kx65A 1Sheet 1 5K 65A 35456276 3.99 SGD
In stock
12 95 35 -40 - 100 3 5Kx25A 1Sheet 1 5K 25A 35456233 1.99 SGD
In stock
12 80 22 -40 - 100 3 5Kx15A 1Sheet 1 5K 15A 35456215 1.99 SGD
In stock
12 85 28 -40 - 100 3 5Kx20A 1Sheet 1 5K 20A 35456224 1.99 SGD
In stock
15 120 49 -40 - 100 3 5Kx40A 1Sheet 1 5K 40A 35456251 2.99 SGD
In stock
15 130 61 -40 - 100 3 5Kx50A 1Sheet 1 5K 50A 35456267 3.99 SGD
In stock
19 180 90 -40 - 100 3 5Kx80A 1Sheet 1 5K 80A 35456285 5.99 SGD
In stock
19 200 115 -40 - 100 3 5Kx100A 1Sheet 1 5K 100A 35456294 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-12-21 16:05:29
For degraded parts replacement, cheaply available, I think quality is also good. Additional plans are scheduled to be purchased at other plants at a later date.
This review is about item#35456251.
Used when replacing the blower
5
From Japan
On 2017-02-24 15:40:40
Although it is about evaluation of packing, since I was using it until now, there is no particular impression.
This review is about item#35456251.

Related Products