Buy more than* S$200* and get FREE SHIPPING

Complete Packing for Flange Epdm

4.50 (4)
Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%)
No crack
Cold Shock Brittle Temperature (degree c)
-55
Tensile Strength (Mpa[kgf/cm2])
7.0[71]
Hardness (Durometer A)
A65S
Elongation (%)
350
JIS Standard
K6380(BAD6353)
Color
Black
...see all>
Product Options
ADD TO CART
Bolt Hole Diameter (phimm) Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Thickness (mm) Compatible Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Hole Diameter (phimm) Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Thickness (mm) Compatible Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 250 141 -40 to 100 3 10Kx125A - 1Sheet 1 10K 125A 35456425 9.99 SGD
In stock
23 330 218 -40 to 100 - 10Kx200A For general use 1Sheet 1 10K 200A 35456443 14.99 SGD
In stock
19 280 167 -40 to 100 - 10Kx150A For general use 1Sheet 1 10K 150A 35456434 12.99 SGD
In stock
12 95 22 -40 - 100 3 10Kx15A For general use 1Sheet 1 10K 15A 35456337 1.99 SGD
In stock
12 100 28 -40 - 100 3 10Kx20A For general use 1Sheet 1 10K 20A 35456346 2.99 SGD
In stock
12 125 35 -40 - 100 3 10Kx25A For general use 1Sheet 1 10K 25A 35456355 3.99 SGD
In stock
15 135 43 -40 - 100 3 10Kx32A For general use 1Sheet 1 10K 32A 35456364 3.99 SGD
In stock
15 140 49 -40 - 100 3 10Kx40A For general use 1Sheet 1 10K 40A 35456373 3.99 SGD
In stock
15 155 61 -40 - 100 3 10Kx50A For general use 1Sheet 1 10K 50A 35456382 4.99 SGD
In stock
15 175 84 -40 - 100 3 10Kx65A For general use 1Sheet 1 10K 65A 35456391 4.99 SGD
In stock
19 185 90 -40 - 100 3 10Kx80A For general use 1Sheet 1 10K 80A 35456407 5.99 SGD
In stock
19 210 115 -40 - 100 3 10Kx100A For general use 1Sheet 1 10K 100A 35456416 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for flanging packing
4
From Japan
On 2018-04-05 20:28:43
It was a flat rubber with little processing, no processing, but also satisfied without leaking water. This size is saved without the shop that stocks in the middle.
This review is about item#35456382.
Assembling piping parts
4
From Japan
On 2017-07-25 14:39:42
I understood that there was no problem with quality, but I decided to procure quickly.
This review is about item#35456391.
Used when changing line pump of dishwasher
5
From Japan
On 2017-04-29 18:27:29
Hot water passes through 90 degrees from 80 degrees, but it can be used without water leakage.
This review is about item#35456364.
It was used for leakage inspection.
5
From Japan
On 2012-07-07 12:58:39
Leak inspection It is satisfactory for use only once.
This review is about item#35456382.

Related Products