Buy more than* S$200* and get FREE SHIPPING

Medium Type Packing for Natural Rubber Flange

4.31 (13)
Purpose
Industrial packing, gasket material, cushion, etc.
Tensile Strength (Mpa[kgf/cm2])
3
Hardness (Durometer A)
63
Elongation (%)
250
Main Ingredient
NATURAL RUBBER, SBR
JIS Standard
K6380(AAD6040)
...see all>
Product Options
ADD TO CART
Compatible Compression Set (%) Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Compression Set (%) Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5Kx125A 22 (70 deg C, 22 hours) 184 141 -50 to 70 - 1Sheet 1 - 35456547 2.99 SGD
In stock
5Kx65A 22 (70 deg C, 22 hours) 118 84 -50 to 70 - 1Sheet 1 - 35456513 1.99 SGD
In stock
5Kx80A 22 (70 deg C, 22 hours) 129 90 -50 to 70 - 1Sheet 1 - 35456522 1.99 SGD
In stock
5Kx150A 22 (70 deg C, 22 hours) 214 167 -50 to 70 - 1Sheet 1 - 35456556 3.99 SGD
In stock
5Kx32A 22 (70 deg C, 22 hours) 78 43 -50 to 70 - 1Sheet 1 - 35456486 0.99 SGD
In stock
5Kx200A 22 (70 deg C, 22 hours) 260 218 -50 to 70 - 1Sheet 1 - 35456565 5.99 SGD
In stock
5Kx100A (22 hours 70deg C) 22 149 115 -50 - 70 3 1Sheet 1 - 35456531 2.99 SGD
In stock
5Kx40A (22 hours 70deg C) 22 83 49 -50 - 70 3 1Sheet 1 - 35456495 0.99 SGD
In stock
5Kx50A (22 hours 70deg C) 22 93 61 -50 - 70 3 1Sheet 1 - 35456504 0.99 SGD
In stock
5Kx15A 22 (70 degree C, 22 hours) 50 22 -50 - 70 3 1Sheet 1 - 35456452 0.99 SGD
In stock
5Kx20A 22 (70 degree C, 22 hours) 55 28 -50 - 70 3 1Sheet 1 - 35456461 0.99 SGD
In stock
5Kx25A 22 (70 degree C, 22 hours) 65 35 -50 - 70 3 1Sheet 1 - 35456477 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Filter housing
4
From Japan
On 2017-12-14 17:45:13
It is used to fix the filter of the filter housing, a triangular notch is put inside, processed so that the liquid passes, we use it so that the filter will come to the center even if the housing is not vertical.
This review is about item#35456504.
Waterproofing of drain pipe
4
From Japan
On 2017-06-18 21:55:41
Even if it tightens strongly, it does not spread and the condition is good. If you have a little lower back with this softness you will feel more secure.
This review is about item#35456504.
Used on the receiving side of the shade installation
5
From Japan
On 2016-12-23 10:17:42
Purchase a ring socket with ring to attach the shade. Since there was no ring on the receiving side, we replaced it with a flange packing. The size was perfect.
This review is about item#35456477.
Seal of vacuum defoamer
4
From Japan
On 2016-11-29 08:28:41
I am very satisfied about the product. I have ordered several times for prototyping, but I can not wait for 5 business days every time for 125 A only. Perhaps it is not a product with much demand, but because it is a cheap item, at least several pieces should be prepared for the shipping inventory on that day.
This review is about item#35456547.
Gasoline tank packing
5
From Japan
On 2016-08-01 17:46:36
Regardless of gasoline resistance, as the size matched. I can seal it so far.
This review is about item#35456477.
On a cushion in a cane
5
From Japan
On 2016-06-07 17:34:15
Although it is a packing for flanges, it is very good for the insoles with the diameter of the cane stand perfectly.
This review is about item#35456452.
Rice cooking, packing replacement of faucet of poly tank for drinking water (transportation / storage). The existing faucet (urethane made? Packing) leaks.
1
From Japan
On 2016-04-28 03:12:31
Because it comes in contact with drinking water, the odor peculiar to natural rubber tightly fails. There is no effective way to remove smell.
This review is about item#35456477.
Connection of piping
5
From Japan
On 2015-12-25 15:19:04
I used it as a pipe joint. There is no problem.
This review is about item#35456495.
For fittings
3
From Japan
On 2015-10-09 15:59:01
The goods are good and bad, not common. I always purchase Monotaro at a rich variety of items and cheap places.
This review is about item#35456486.
For water supply repair at home
5
From Japan
On 2015-04-16 11:49:26
It is conscientious that you can buy the fine parts of this hand separately. It is good to purchase free shipping together with other things.
This review is about item#35456461.

Related Products