Buy more than* S$200* and get FREE SHIPPING

Medium Type Packing for Natural Rubber Flange

5.00 (1)
Purpose
Industrial packing, gasket material, cushion, etc.
Tensile Strength (Mpa[kgf/cm2])
3
Hardness (Durometer A)
63
Elongation (%)
250
Main Ingredient
Natural Rubber, SBR
JIS Standard
K6380(AAD6040)
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Compatible Thickness (mm) Compression Set (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Compatible Thickness (mm) Compression Set (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
89 49 -50 - 70 10Kx40A 3 (22 hours 70deg C) 22 1Sheet 1 10K 40A 35456617 0.99 SGD
In stock
74 35 -50 to 70 10Kx25A - 22 (70 deg C, 22 hours) 1Sheet 1 10K 25A 35456592 2.99 SGD
In stock
84 43 -50 to 70 10Kx32A - 22 (70 deg C, 22 hours) 1Sheet 1 10K 32A 35456601 0.99 SGD
In stock
134 90 -50 to 70 10Kx80A - 22 (70 deg C, 22 hours) 1Sheet 1 10K 80A 35456644 1.99 SGD
In stock
159 115 -50 to 70 10Kx100A - 22 (70 deg C, 22 hours) 1Sheet 1 10K 100A 35456653 2.99 SGD
In stock
190 141 -50 to 70 10Kx125A - 22 (70 deg C, 22 hours) 1Sheet 1 10K 125A 35456662 3.99 SGD
In stock
270 218 -50 to 70 10Kx200A - 22 (70 deg C, 22 hours) 1Sheet 1 10K 200A 35456687 30.99 SGD
Shipped after 2018-03-01
63 28 -50 to 70 10Kx20A - 22 (70 deg C, 22 hours) 1Sheet 1 10K 20A 35456583 0.99 SGD
In stock
220 167 -50 to 70 10Kx150A - 22 (70 deg C, 22 hours) 1Sheet 1 10K 150A 35456671 4.99 SGD
In stock
58 22 -50 to 70 10Kx15A - 22 (70 deg C, 22 hours) 1Sheet 1 10K 15A 35456574 0.99 SGD
In stock
104 61 -50 - 70 10Kx50A 3 22 (70 degree C, 22 hours) 1Sheet 1 10K 50A 35456626 1.99 SGD
In stock
124 84 -50 - 70 10Kx65A 3 22 (70 deg C, 22 hours) 1Sheet 1 10K 65A 35456635 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plastic boat drain processing
5
From Japan
On 2015-05-07 15:21:32
I am satisfied with the thickness as well.
This review is about item#35456617.

Related Products