Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Total Packing for Natural Rubber Flange

5.00 (2)
Purpose
Industrial packing, gasket material, cushion, etc.
Tensile Strength (Mpa[kgf/cm2])
3
Hardness (Durometer A)
63
Elongation (%)
250
Main Ingredient
NATURAL RUBBER, SBR
JIS Standard
K6380(AAD6040)
...see all>
Product Options
ADD TO CART
Compatible Bolt Hole Diameter (phimm) Thickness (mm) Compression Set (%) Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Bolt Hole Diameter (phimm) Thickness (mm) Compression Set (%) Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5Kx150A 19 - 22 (70 deg C, 22 hours) 265 167 -50 to 70 1Sheet 1 5K 150A 35456793 5.99 SGD
In stock
5Kx20A - - 22 (70 deg C, 22 hours) 85 28 -50 to 70 1Sheet 1 5K 20A 35456705 0.99 SGD
In stock
5Kx80A 19 3 22 (70 deg C, 22 hours) 180 90 -50 to 70 1Sheet 1 5K 80A 35456766 2.99 SGD
In stock
5Kx100A 19 3 22 (70 deg C, 22 hours) 200 115 -50 to 70 1Sheet 1 5K 100A 35456775 3.99 SGD
In stock
5Kx40A 15 3 22 (70 deg C, 22 hours) 120 49 -50 to 70 1Sheet 1 5K 40A 35456732 1.99 SGD
In stock
5Kx25A - - 22 (70 deg C, 22 hours) 95 35 -50 to 70 1Sheet 1 5K 25A 35456714 1.99 SGD
In stock
5Kx125A 19 - 22 (70 deg C, 22 hours) 235 141 -50 to 70 1Sheet 1 5K 125A 35456784 4.99 SGD
In stock
5Kx200A 23 - 22 (70 deg C, 22 hours) 320 218 -50 to 70 1Sheet 1 5K 200A 35456802 7.99 SGD
In stock
5Kx15A - - 22 (70 deg C, 22 hours) 80 22 -50 to 70 1Sheet 1 5K 15A 35456696 0.99 SGD
In stock
5Kx65A 15 3 22 (70 deg C, 22 hours) 155 84 -50 to 70 1Sheet 1 5K 65A 35456757 2.99 SGD
In stock
5Kx32A 15 3 (22 hours 70deg C) 22 115 43 -50 - 70 1Sheet 1 5K 32A 35456723 1.99 SGD
In stock
5Kx50A 15 3 22 (70 degree C, 22 hours) 130 61 -50 - 70 1Sheet 1 5K 50A 35456741 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hot water supply header
5
From Japan
On 2015-07-03 08:08:24
It was cheap and it was available enough.
This review is about item#35456775.
Spacer
5
From Japan
On 2015-06-27 12:05:00
Since it was not used for its original purpose, performance can not be evaluated. However, Mr. Mon is saved because it is rich in assortment and it is easy to find substitute items.
This review is about item#35456741.

Related Products