Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Total Packing for Natural Rubber Flange

5.00 (6)
Purpose
Industrial packing, gasket material, cushion, etc.
Tensile Strength (Mpa[kgf/cm2])
3
Hardness (Durometer A)
63
Elongation (%)
250
Main Ingredient
Natural Rubber, SBR
JIS Standard
K6380(AAD6040)
Thickness (mm)
3
...see all>
Product Options
ADD TO CART
Compression Set (%) Bolt Hole Diameter (phimm) Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compression Set (%) Bolt Hole Diameter (phimm) Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(22 hours 70deg C) 22 15 135 43 -50 - 70 10Kx32A 1Sheet 1 10K 32A 35456845 1.99 SGD
In stock
(22 hours 70deg C) 22 15 175 84 -50 - 70 10Kx65A 1Sheet 1 10K 65A 35456872 2.99 SGD
In stock
22 (70 deg C, 22 hours) 23 330 218 -50 to 70 10Kx200A 1Sheet 1 10K 200A 35456924 9.99 SGD
In stock
22 (70 deg C, 22 hours) 12 125 35 -50 to 70 10Kx25A 1Sheet 1 10K 25A 35456836 1.99 SGD
In stock
22 (70 deg C, 22 hours) 19 250 141 -50 to 70 10Kx125A 1Sheet 1 10K 125A 35456906 4.99 SGD
In stock
22 (70 deg C, 22 hours) 19 280 167 -50 to 70 10Kx150A 1Sheet 1 10K 150A 35456915 5.99 SGD
In stock
22 (70 deg C, 22 hours) 12 100 28 -50 to 70 10Kx20A 1Sheet 1 10K 20A 35456827 1.99 SGD
In stock
22 (70 degree C, 22 hours) 12 95 22 -50 - 70 10Kx15A 1Sheet 1 10K 15A 35456811 0.99 SGD
In stock
22 (70 degree C, 22 hours) 15 140 49 -50 - 70 10Kx40A 1Sheet 1 10K 40A 35456854 1.99 SGD
In stock
22 (70 deg C, 22 hours) 15 155 61 -50 - 70 10Kx50A 1Sheet 1 10K 50A 35456863 2.99 SGD
In stock
22 (70 deg C, 22 hours) 19 185 90 -50 - 70 10Kx80A 1Sheet 1 10K 80A 35456881 2.99 SGD
In stock
22 (70 deg C, 22 hours) 19 210 115 -50 - 70 10Kx100A 1Sheet 1 10K 100A 35456897 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Replacement of packing due to flange detachment during submersible pump replacement for rainwater
5
From Japan
On 2017-06-30 20:50:34
Because it is not drinking water, inexpensive natural rubber is enough It was possible to use without leakage
This review is about item#35456881.
Water leakage inspection
5
From Japan
On 2017-04-27 05:36:46
I bought it for packing for water leakage inspection of the flange of the manufactured tank. It is not long-term use so there is no problem at all.
This review is about item#35456872.
When test piping is assembled
5
From Japan
On 2016-10-30 18:14:21
In order to buy two or four such things, if the trading company gets a quotation from the company and plans to order time in the company, it will become a waste to buy immediately like this. The product is as shown. The paper label on one side was easily peeled off.
This review is about item#35456827.
Used for temporary piping
5
From Japan
On 2016-02-25 16:17:38
Very cheap and saved.
This review is about item#35456811.
It is used for pressurization test of 80A flange type water level gauge.
5
From Japan
On 2013-03-28 14:07:40
In order to repeatedly test it, I want something sturdy without deformation.
This review is about item#35456881.
50 A Flange type Water level gauge Used to install the pressure jig by inspection.
5
From Japan
On 2013-03-28 14:03:12
I will use it repeatedly, so I want something that will not deform.
This review is about item#35456863.

Related Products